Shop All Beverage & Ice Machine Filters
Nephros
Swivel Fitting, 1/2" Dia, 1
Mfr # 70-0275
Zoro # G6091003
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 1/2 in
- Height (In.) 1 in
- For Use With Point-of-Use Shower Filter
- Material of Construction Metal, Plastic, Rubber
- Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-0275
- Zoro # G6091003
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Dia. (In.) | 1/2 in |
Height (In.) | 1 in |
Diameter | 1/2 in |
Length | 3 |
Width | 2 |
Details
Item | Swivel Fitting |
For Use With | Point-of-Use Shower Filter |
Material of Construction | Metal, Plastic, Rubber |
Standards | FDA Cleared |
Material | Metal |
Connection | 1/2" NPS |
Compatible Mfr. Model Number | 70-0281 |
Description
Swivel Fitting, Diameter 1/2 in, Height Not Applicable, For Use With Point-of-Use Shower Filter, Compatible Mfr. Model Number 70-0281, Compatible with Grainger Part Number 55AU99, Material Metal, Standards FDA Cleared, Width 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE15)
- DELTA Stem Assembly (RP1740)
- GRUVLOK Concentric Reducer, 316 SS, 4 x 2 1/2 in (1330008545)
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- NEPHROS Inline Water Filter, 3 gpm, 7" H, 75 psi (70-0283)
- NEPHROS Quick Connect Filter, 0.005 micron, 3 gpm (70-0111)
- NEPHROS Inline Water Filter, 3 gpm, 4" H, 75 psi (70-0280)
- NEPHROS Sink Aerator Adapter, 1 (70-0273)
- NEPHROS Inline Water Filter, 3" H, Compliance: FDA Cleared (70-0281)
- NEPHROS Mounting Bracket Kit, 2 (70-0290)
- ALLPOINTS Allpoints 13490 Ice Mach Filter Crtridgehf60-S For Cuno, Inc. (13490)
- Nephros Beverage & Ice Machine Filters