Shop All Filtration Accessories
Nephros
Retrofit Kit Follett/Pall Installations
Mfr # 70-0330
Zoro # G700892759
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic, Stainless Steel
- Height (In.) 13 in
- For Use With Follett/Pall Installations
- Material Plastic, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-0330
- Zoro # G700892759
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Height (In.) | 13 in |
Details
Item | Retrofit Kit Follett/Pall Installations |
Material of Construction | Plastic, Stainless Steel |
For Use With | Follett/Pall Installations |
Material | Plastic, Stainless Steel |
Description
Retrofit Kit Follett/Pall Installations, Height Not Applicable, For Use With Follett/Pall Installations, Material Plastic, Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series Towel Ring, Polished Chrome (BL-TR1 26)
- POWERS Full Upgrade Kit (420-451L)
- ZURN W/Union Bv Non-Potable 3/4" 975Xl (34-975XLU)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-12-8)
- EVERPURE Inline Filter, Medium Volume, Single Pot (EV910086-75)
- CULLIGAN Housing Wrench, Polypropylene (SW-2A)
- PURTEST Lamp, UV, ForUsewithSterilgtS12QPA, S12QPA2 (S36RL)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing RB-L4 Replacement Brand Refrigerator Air Filter for LG LT120F & ADQ73214404 (RB-L4)
- PENTEK O-Ring, 151122 (151122)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing WATTS-MAXVOC-975 Water Filter Cartridge (WATTS-MAXVOC-975)
- OASE BioPress 2400 Pressurized Filter, w/UV (45452)
- Nephros Filtration Accessories