Shop All Water Filter Cartridges
Nephros
Quick Connect Filter, 5 gpm, 20 in H
Mfr # 70-6022
Zoro # G100892717
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Beverage Dispensers, Ice Maker
- Flow Rate 5 gpm
- For Use With 10 in Filtration Systems
- Height 20 in
- Inside Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-6022
- Zoro # G100892717
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Inside Dia. | 2 1/2 in |
Filter Diameter | 2 1/2 in |
Diameter | 2 1/2 in |
Overall Height | 20 in |
Removes Particle Size Down To | 2 to 50 microns |
Details
Application | Beverage Dispensers, Ice Maker |
Flow Rate | 5 gpm |
For Use With | 10 in Filtration Systems |
Max. Pressure | 100 psi |
Max. Temp. | 100 Degrees F |
Service Life | 10,000 gal |
Compliance | NSF, WQA |
Standards | NSF, WQA |
Filter Reduces | Dirt, Large Particules, Rust, Sediment |
Filter Media | Polypropylene |
Filter Cartridge Media | Polypropylene |
Item | Quick Connect Filter |
Reduces | Dirt, Rust, Sediment |
Micron Rating | 5 micron |
Filter Flow Rate | 5 gpm |
Shell Material | Polypropylene |
Maximum Pressure | 100 psi |
Maximum Temperature | 100 Degrees F |
Description
Quick Connect Filter, For Use With 10 in Filtration Systems, Reduces Dirt, Rust, Sediment, Micron Rating 5 micron, Flow Rate 5 gpm, Diameter 2 1/2 in, Overall Height 20 in, Service Life 10,000 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Beverage Dispensers, Ice Maker, Standards NSF, WQA, Maximum Pressure 100 psi, Shell Material Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ7)
- LEGEND VALVE 1/2" COPPER 90 ELBOW (450-003)
- ZORO SELECT 1" Male Adapter x FNPT 316 SS Adapter (3LW93)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1" Wall (690466)
- NEPHROS Commercial Water Filter, 2 gpm, 3"dia. (70-15125-E40)
- NEPHROS Commercial Water Filter, 2.5 gpm, 3"dia. (70-34095-E60)
- AMERICAN FILTER CO 3 H, 3 PK (AFC-431-3p-4646)
- ILC Replacement for Whirlpool W10295370a Filter, PK 2 (W10295370A)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 5 Micron, 3-3/4" O.D., 18 in H (5631905)
- AMERICAN FILTER CO AFC Brand AFC-RF-S4, Compatible to Samsung HAF-QIN/EXP Refrigerator Water Filters (1PK) Made by AFC (HAF-QIN/EXP-AFC-RF-S4-1-94043)
- AMERICAN FILTER CO 4 H, 4 PK (KitchenAid-PUR-4P-AFC-RF-M2-13223)
- Nephros Water Filter Cartridges