Shop All Water Filter Cartridges
Nephros
Quick Connect Filter, 5 gpm, 10 in H
Mfr # 70-6012
Zoro # G400892738
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Beverage Dispensers, Ice Maker
- Flow Rate 5 gpm
- For Use With 10 in Filtration Systems
- Height 10 in
- Inside Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-6012
- Zoro # G400892738
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 10 in |
Inside Dia. | 2 1/2 in |
Overall Height | 10 in |
Filter Diameter | 2 1/2 in |
Diameter | 2 1/2 in |
Removes Particle Size Down To | 2 to 50 microns |
Details
Application | Beverage Dispensers, Ice Maker |
Flow Rate | 5 gpm |
For Use With | 10 in Filtration Systems |
Max. Pressure | 100 psi |
Max. Temp. | 100 Degrees F |
Service Life | 10,000 gal |
Filter Media | Polypropylene |
Compliance | NSF, WQA |
Standards | NSF, WQA |
Item | Quick Connect Filter |
Reduces | Dirt, Rust, Sediment |
Filter Cartridge Media | Polypropylene |
Micron Rating | 5 micron |
Filter Flow Rate | 5 gpm |
Filter Reduces | Dirt, Large Particules, Rust, Sediment |
Maximum Pressure | 100 psi |
Maximum Temperature | 100 Degrees F |
Shell Material | Polypropylene |
Description
Quick Connect Filter, For Use With 10 in Filtration Systems, Reduces Dirt, Rust, Sediment, Micron Rating 5 micron, Flow Rate 5 gpm, Diameter 2 1/2 in, Overall Height 10 in, Service Life 10,000 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Beverage Dispensers, Ice Maker, Standards NSF, WQA, Maximum Pressure 100 psi, Shell Material Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, 4.3 psi (DX1001-44)
- AIRWAY 1/2" Flare x O-Ring Boss 316 SS Male Connector (6400-0808SS)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/8" x 1/4" Pipe Size (6-4 RA-B)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Satin Nickel (HPG7236WHP-07)
- NEPHROS Commercial Water Filter, 2 gpm, 3"dia. (70-15125-E40)
- NEPHROS Commercial Water Filter, 2.5 gpm, 3"dia. (70-34095-E60)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10085)
- AMERICAN FILTER CO 4 H, 3 PK (46-9010-AFC-RF-W1-3-68625)
- EVERPURE Specialty Filter Cartridge, 600 gpm, 0.5 Micron, 3" O.D., 25 in H (EV962713-75)
- AMERICAN FILTER CO 4 H, 4 PK (4396702-AFC-RF-W3-4-70837)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-9807)
- Nephros Water Filter Cartridges