Shop All Water Filter Cartridges
Nephros
Quick Connect Filter, 5 gpm, 10 in H
Mfr # 70-6011
Zoro # G100892762
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Beverage Dispensers, Ice Maker
- Flow Rate 5 gpm
- For Use With 10 in Filtration Systems
- Height 10 in
- Inside Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-6011
- Zoro # G100892762
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 10 in |
Inside Dia. | 2 1/2 in |
Diameter | 2 1/2 in |
Filter Diameter | 2 1/2 in |
Overall Height | 10 in |
Removes Particle Size Down To | Less than 1 micron |
Details
Application | Beverage Dispensers, Ice Maker |
Flow Rate | 5 gpm |
For Use With | 10 in Filtration Systems |
Max. Pressure | 100 psi |
Max. Temp. | 100 Degrees F |
Service Life | 10,000 gal |
Standards | NSF, WQA |
Filter Reduces | Dirt, Large Particules, Rust, Sediment |
Filter Cartridge Media | Polypropylene |
Compliance | NSF, WQA |
Micron Rating | 1 micron |
Reduces | Dirt, Rust, Sediment |
Item | Quick Connect Filter |
Filter Flow Rate | 5 gpm |
Filter Media | Polypropylene |
Maximum Pressure | 100 psi |
Shell Material | Polypropylene |
Maximum Temperature | 100 Degrees F |
Description
Quick Connect Filter, For Use With 10 in Filtration Systems, Reduces Dirt, Rust, Sediment, Micron Rating 1 micron, Flow Rate 5 gpm, Diameter 2 1/2 in, Overall Height 10 in, Service Life 10,000 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Beverage Dispensers, Ice Maker, Standards NSF, WQA, Maximum Pressure 100 psi, Shell Material Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISTRIBUTION POINT Saniflo Descaler For Macerating Toilet Systems (52)
- PARKER String Wound Filter Cartridge, 15 gpm, 10 Micron, 2-7/16" O.D., 30 in H, 6 PK (M19R30A)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1-1/2" Wall (722604)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/EPDM, Lever Handle (BYV11040A0EL000)
- NEPHROS Commercial Water Filter, 2.5 gpm, 3"dia. (70-34095-E60)
- NEPHROS Commercial Water Filter, 2 gpm, 3"dia. (70-15125-E40)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-APH-300-12000SKH-6p-4794)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Follett 25HI400A Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-7460)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure PBS-400 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-3152)
- J.W. WINCO GN882-M12X1.5-MS-M Breather Filter Brass (882-M12X1.5-MS-M)
- SWIFT GREEN FILTERS SGF-96-24 CTO-S Replacement water filter for Everpure EV9606-51 (SGF-96-24 CTO-S)
- Nephros Water Filter Cartridges