Shop All Beverage & Ice Machine Filters
Nephros
Quick Connect Filter, 0.005 micron, 3 gpm
Mfr # 70-0111
Zoro # G6091222
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Inline
- For Use With Ice Machines, Medical Equipment
- Micron Rating 0.005 micron
- Filter Media Medisulfone
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-0111
- Zoro # G6091222
- Country of Origin Italy
- Category Beverage & Ice Machine Filters
Dimensions
Length | 14 |
Overall Height | 10 in |
Diameter | 2 1/2 in |
Height | 4 |
Width | 4 |
Removes Particle Size Down To | Less than 1 micron |
Details
Item | Quick Connect Filter |
Application | Inline |
For Use With | Ice Machines, Medical Equipment |
Micron Rating | 0.005 micron |
Filter Media | Medisulfone |
Flow Rate | 3 gpm |
Compliance | FDA Cleared |
Standards | FDA Cleared |
Reduces | Bacteria, Endotoxin, Viruses |
Maximum Pressure | 100 psi |
Features | Attains and Maintains High Flow Capacity, Can be Disinfected in Place With 1% Bleach Solution, Ideal Use for Ice Makers and Other Medical Equipment Using Potable Water |
Maximum Temperature | 80 Degrees F |
Series | HydraGuard |
Shell Material | Polysulfone |
Description
Quick Connect Filter, For Use With Ice Machines, Medical Equipment, Reduces Bacteria, Endotoxin, Viruses, Micron Rating 0.005 micron, Flow Rate 3 gpm, Diameter 2 1/2 in, Overall Height 10 in, Filter Media Medisulfone, Maximum Temperature 80 Degrees F, Application Inline, Standards FDA Cleared, Series HydraGuard, Features Attains and Maintains High Flow Capacity, Can be Disinfected in Place With 1 Percent Bleach Solution, Ideal Use for Ice Makers and Other Medical Equipment Using Potable Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF20-MS Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2752)
- KEENEY MFG SINK STRAINER CHRM 3"" (PP820-65)
- GRUVLOK Gasket Rigid Coupling, Ductile Iron, 3 in (0390101830)
- B & K TANK2BOWL KIT 3"" (630-0107)
- NEPHROS Coupler, 3/8" Dia, 1", Plastic (70-0902)
- NEPHROS Mounting Bracket Kit, 2 (70-0290)
- NEPHROS Filter Head, 3/8", Everpure, Plastic (70-00000-E1M)
- NEPHROS Inline Water Filter, 3 gpm, 7" H, 75 psi (70-0283)
- NEPHROS Swivel Fitting, 1/2" Dia, 1 (70-0275)
- NEPHROS Filter Cartridge, 10 micron, 5 gpm, 10" H (70-3904X-00)
- ELKAY Elkay Assy -Filter (Lk-Lead) White (51299C)
- Nephros Beverage & Ice Machine Filters