Shop All Filtration Accessories
Nephros
Quick Connect
Mfr # 70-0903
Zoro # G910934584
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Height 1 1/2 in
- For Use With Ice Machines, Lab Equipment, Showers, Sinks
- Width 1 in
- Compatible Mfr. Model Number NEP70-0283, NEP70-0285
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-0903
- Zoro # G910934584
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Diameter | 1 in |
Height | 1 1/2 in |
Width | 1 in |
Connection Size | 1/2 in |
Details
Item | Quick Connect Coupler |
For Use With | Ice Machines, Lab Equipment, Showers, Sinks |
Compatible Mfr. Model Number | NEP70-0283, NEP70-0285 |
Connection Type | NPT |
Material | Plastic |
Maximum Pressure | 150 psi |
Maximum Temperature | 77 Degrees F |
Description
Quick Connect Coupler, Micron Rating Not Applicable, Flow Rate Not Applicable, Diameter 1 in, Height 1 1/2 in, Service Life Not Applicable, For Use With Ice Machines, Lab Equipment, Showers, Sinks, Compatible Mfr. Model Number NEP70-0283, NEP70-0285, Compatible with Grainger Part Number 55AU98, 55AU99, 55AV02, 55AV04, 55AV06, 55AV07, 55AV08, 55AV09, Connection Size 1/2 in, Connection Type NPT, Material Plastic, Material Grade Not Applicable, Maximum Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1LN32#CP)
- BRADLEY Mirror, Angle Frame, 18x36 (780-018360)
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Double Joint Kitchen Faucet (445-DJ13ABCP)
- ELDON JAMES 1/8" Barbed Cross Connector PK 10 (X0-2WP)
- PENTAIR/OMNIFILTER Undersink Replacement O-Ring Kit (K4-DC6-S18)
- 3M AQUA-PURE 68434-32C, AP WRENCH (68434-32C)
- PENTAIR/OMNIFILTER Heavy Duty Water Filter Housing Wrench (OW50-DC6-S18)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-GS-10-B Pentek Inline Filter Replacement Cartridge (PENTEK-GS-10-B)
- FLOPUR/WATTS FLOPUR-WATTS POE12GHGAC Single Water Filter System (F70-POE12GHGAC)
- ASAHI Replacement Screen, 1/2" Size (3186005)
- CAMCO HL 180 HOSE FILTER (12/CASE) (52133)
- Nephros Filtration Accessories