Shop All Inline Filters
Nephros
Prefilter
Mfr # 70-6021
Zoro # G910934881
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Bottle Fillers, Dishwashers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
- Diameter 2 1/2 in
- Micron Rating 1 micron
- For Use With 20 in Housings
- Overall Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-6021
- Zoro # G910934881
- Country of Origin United States
- Category Inline Filters
Dimensions
Diameter | 2 1/2 in |
Overall Height | 20 in |
Details
Item | Pre-Filter |
Application | Bottle Fillers, Dishwashers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines |
Micron Rating | 1 micron |
For Use With | 20 in Housings |
Reduces | Sediment |
Flow Rate | 10 gpm |
Standards | NSF/ANSI 42 |
Filter Media | Polypropylene |
Series | Pre-Filters |
Features | Capacity and Filter Life Depend on Water Conditions, Ideal for the Reduction of Sediment and Large Particulate |
Maximum Temperature | 145 Degrees F |
Minimum Temperature | 40 Degrees F |
Shell Material | Polypropylene |
Description
Pre-Filter, For Use With 20 in Housings, Reduces Sediment, Micron Rating 1 micron, Flow Rate 10 gpm, Diameter 2 1/2 in, Overall Height 20 in, Filter Media Polypropylene, Maximum Temperature 145 Degrees F, Application Bottle Fillers, Dishwashers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Standards NSF/ANSI 42, Series Pre-Filters, Compatible Mfr. Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Cv Flow Factor Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DLL3182 Bath Tub Drain with Overflow (DLL3182)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256B045V)
- NIBCO PRESS SYSTEM Tee, 1/2", Press Ends, PK10 (9097200PC)
- SPEAKMAN Replacement Dust Cover, Speakman, 1 PR (RPG05-0631)
- BSC PREFERRED 3PK 3Stage Fauc Filter (RF99993V2)
- READY HOT In-Line Water Filter 1/4" Connections (45-RH-WF-TO-SI)
- 3M ‚Ñ¢ High Flow Series System ICE160-S, 5616303, For Ice (7100006300)
- PENTAIR Pentek 5 Micron 20 in. Standard Water Sediment Filter Cartridge (P5-20)
- NU-CALGON Condensate Neutralizer, Cartridge, 12" L (4720-06)
- ILC Replacement for GE General Electric G.E Gxrtq (GXRTQ GE GENERAL ELECTRIC G.E)
- COOL KITCHEN 264-1AM Standard Oil Filter Fuel Element Small (CO154561)
- Nephros Inline Filters