Shop All Beverage & Ice Machine Filters
Nephros
Mounting Bracket Kit, 3
Mfr # 70-0292
Zoro # G6089752
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3 in
- For Use With Inline Water Filter
- Standards FDA Cleared
- Width 10
- Material of Construction Metal, Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-0292
- Zoro # G6089752
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Height (In.) | 3 in |
Width | 10 |
Length | 12 |
Details
Item | Mounting Bracket Kit |
For Use With | Inline Water Filter |
Standards | FDA Cleared |
Material of Construction | Metal, Plastic, Rubber |
Material | Metal, Plastic, Rubber |
Connection | 3/8 comp & 1/2" FPT |
Compatible Mfr. Model Number | 70-0284, 70-0286 |
Description
Mounting Bracket Kit, Height Not Applicable, For Use With Inline Water Filter, Compatible Mfr. Model Number 70-0284, 70-0286, Compatible with Grainger Part Number 55AV03, 55AV05, Material Metal, Plastic, Rubber, Width 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mounting Hardware (1262297)
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 1/8" Pipe Size (706116-02)
- KOHLER Dual Handle 8" Mount, Gooseneck Bathroom Faucet, Polished chrome (K-45102-4-CP)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 3/4 in Pipe Size (411007)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0286)
- NEPHROS Swivel Fitting, 1/2" Dia, 1 (70-0275)
- NEPHROS Filter Cartridge, 10 micron, 5 gpm, 10" H (70-3904X-00)
- NEPHROS Inline Water Filter, 3 gpm, 4" H, 75 psi (70-0280)
- NEPHROS Inline Water Filter, 2" H, Compliance: FDA Cleared (70-0242)
- NEPHROS Mounting Bracket Kit, 2 (70-0290)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0285)
- Nephros Beverage & Ice Machine Filters