Shop All Beverage & Ice Machine Filters
Nephros
Mounting Bracket Kit, 2
Mfr # 70-0270
Zoro # G6091195
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 in
- For Use With Point-of-Use Shower Filter
- Length 10
- Material of Construction Metal, Plastic, Rubber
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-0270
- Zoro # G6091195
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Height (In.) | 2 in |
Length | 10 |
Width | 10 |
Details
Item | Mounting Bracket Kit |
For Use With | Point-of-Use Shower Filter |
Material of Construction | Metal, Plastic, Rubber |
Material | Metal, Plastic, Rubber |
Connection | 1/2" NPS |
Compatible Mfr. Model Number | 70-0282 |
Description
Mounting Bracket Kit, Height Not Applicable, For Use With Point-of-Use Shower Filter, Compatible Mfr. Model Number 70-0282, Compatible with Grainger Part Number 55AV01, Material Metal, Plastic, Rubber, Width 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Straight Adapter, Steel, 1/4 in, NPT x BSPP (1/4 GHG4-S)
- KIBI Circular Bathroom Towel Ring - Brush Gold (KBA1406BG)
- ANVIL 1-1/2" Female NPS x Female NPS Malleable Iron Merchant Coupling Class 150 (0320200074)
- JAY R. SMITH MANUFACTURING Hydrant, Wrench (5500FNW)
- NEPHROS Filter Housing, 4" H, 2 1/2" Dia, Silver (70-0223)
- NEPHROS Inline Water Filter, 3 gpm, 4" H, 75 psi (70-0280)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0285)
- NEPHROS Swivel Fitting, 1/2" Dia, 1 (70-0275)
- NEPHROS Inline Water Filter, 3 gpm, 7" H, 75 psi (70-0284)
- NEPHROS Quick Connect Filter, 0.005 micron, 3 gpm (70-0111)
- ELKAY Cooler Wall Mount GreenSpec ADA Filtered 8 GPH Stainless (LZSG8S)
- Nephros Beverage & Ice Machine Filters