Shop All Manifolds
Nephros
Manifold, 3/8", FNPT, 8" L, 7 5/8" H, 8" W
Mfr # 70-00001-E1M
Zoro # G909921465
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Overall Length 8 in
- Overall Width 8 in
- Overall Height 7 5/8 in
- Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 in |
Overall Width | 8 in |
Overall Height | 7 5/8 in |
Connection Size | 3/8 in |
Details
Item | Manifold |
Connection Type | FNPT |
Application | Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines |
Material | Metal |
Compatible Mfr. Model Number | 70-14090-x40, 70-14150-x60, 70-14220-x60, 70-15125-x40, 70-15220-x60, 70-34095-x60, 70-35220-x60, 70-35350-x60, 70-35550-x60, 70-36000-x60, 70-41065-x40, 70-41075-x60, 70-6011, 70-6012, 70-6021, 70-6022 |
Features | Single Stage Manifold |
RoHS Compliant | No |
Series | Everpure |
Includes | Mounting Bracket and Screws |
Description
Manifold, Connection Size 3/8 in, Connection Type FNPT, Overall Length 8 in, Overall Height 7 5/8 in, Overall Width 8 in, Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Compatible Mfr. Model Number 70-14090-x40, 70-14150-x60, 70-14220-x60, 70-15125-x40, 70-15220-x60, 70-34095-x60, 70-35220-x60, 70-35350-x60, 70-35550-x60, 70-36000-x60, 70-41065-x40, 70-41075-x60, 70-6011, 70-6012, 70-6021, 70-6022
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Keyed Clamp Bellows Cplg, Bores 18x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-18-15-A)
- TIMKEN TIM-28315, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 28315 (28315)
- SUPCO Molded Cogged V Belt, BX46 (BX46)
- TITAN PRO Motor Dual Run Cap, 35/3MFD, 370-440V, Oval (TOCFD353)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- PARKER Manifold Valve, 1/2 In FNPT, Height 4 In (HALS2V)
- PNEUMADYNE Manifold, Metal, NPT, 11-3/8 In. L (M35-375-8)
- ENERPAC Sp300 Manifold Block (SP300101)
- PNEUMADYNE Manifold, 2 Outlets, Outlet Size 3/4", 6" L (M40-750-2)
- PNEUMADYNE Manifold, Metal, NPT, 8 In. L (M35-375-5)
- CHIEF Manifold for D05, 1 Valve Body (220320)
- Nephros Manifolds