Shop All Manifolds
Nephros
Manifold, 3/4", FNPT, 20 3/4" L, 8 1/2" H
Mfr # 70-00011-E3M
Zoro # G109921456
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Overall Length 20 3/4 in
- Overall Width 20 3/4 in
- Overall Height 8 1/2 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 20 3/4 in |
Overall Width | 20 3/4 in |
Overall Height | 8 1/2 in |
Connection Size | 3/4 in |
Details
Item | Manifold |
Connection Type | FNPT |
Material | Metal |
Includes | Mounting Bracket and Screws |
RoHS Compliant | No |
Series | Everpure |
Features | Triple Stage Manifold |
Application | Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines |
Compatible Mfr. Model Number | 70-14090-x40, 70-14150-x60, 70-14220-x60, 70-15125-x40, 70-15220-x60, 70-34095-x60, 70-35220-x60, 70-35350-x60, 70-35550-x60, 70-36000-x60, 70-41065-x40, 70-41075-x60, 70-6011, 70-6012, 70-6021, 70-6022 |
Description
Manifold, Connection Size 3/4 in, Connection Type FNPT, Overall Length 20 3/4 in, Overall Height 8 1/2 in, Overall Width 20 3/4 in, Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Compatible Mfr. Model Number 70-14090-x40, 70-14150-x60, 70-14220-x60, 70-15125-x40, 70-15220-x60, 70-34095-x60, 70-35220-x60, 70-35350-x60, 70-35550-x60, 70-36000-x60, 70-41065-x40, 70-41075-x60, 70-6011, 70-6012, 70-6021, 70-6022
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 189-3M-09, Timing Belt, Neoprene, Fiberglass (189-3M-09)
- SPEEDAIRE Driver Retainer (TTR4320338G)
- ILC Replacement for MTEHYD 39200443 MOTOR (39200443 MOTOR)
- MARATHON MOTORS Marathon Motors Unit Heater Motor, X302, 048A11T199, 1/6 HP, 1075 RPM, 115 V, 1 PH, 48Y, TEAO (X302)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-881)
- TINKERTOOLS 0.25 x 0.37 in. Automotive Style 3-Way Round Manifold with 3 Couplers, Plug (TI2637505)
- NUMATICS Manifold Block, 1 Station, 1/2 NPT (229-880)
- FREEMAN PS3WAM 3-Way 1/4" Universal Steel Air Manifold with Quick Connect Coup (PS3WAM)
- PNEUMADYNE Manifold, Aluminum, 4 Outlets, 9-3/4" L (M40-500-4)
- PNEUMADYNE Manifold, Metal, NPT, 10-3/4 In. L (M30-375-10)
- NUMATICS Manifold Block, 1 Station, 1/4 NPT (229-676)
- Nephros Pneumatic Valves