Shop All Manifolds
Nephros
Manifold, 3/4", FNPT, 16 5/8" L, 6 1/4" H
Mfr # 70-00000-E2M
Zoro # G509921469
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Overall Length 16 5/8 in
- Overall Width 16 5/8 in
- Overall Height 6 1/4 in
- Series Everpure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 16 5/8 in |
Overall Width | 16 5/8 in |
Overall Height | 6 1/4 in |
Connection Size | 3/4 in |
Details
Item | Manifold |
Connection Type | FNPT |
Series | Everpure |
Material | Metal |
Compatible Mfr. Model Number | 70-14090-x40, 70-14150-x60, 70-14220-x60, 70-15125-x40, 70-15220-x60, 70-34095-x60, 70-35220-x60, 70-35350-x60, 70-35550-x60, 70-36000-x60, 70-41065-x40, 70-41075-x60, 70-6011, 70-6012, 70-6021, 70-6022 |
Features | Dual Stage Manifold |
Includes | Mounting Bracket and Screws |
Application | Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines |
RoHS Compliant | No |
Description
Manifold, Connection Size 3/4 in, Connection Type FNPT, Overall Length 16 5/8 in, Overall Height 6 1/4 in, Overall Width 16 5/8 in, Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Compatible Mfr. Model Number 70-14090-x40, 70-14150-x60, 70-14220-x60, 70-15125-x40, 70-15220-x60, 70-34095-x60, 70-35220-x60, 70-35350-x60, 70-35550-x60, 70-36000-x60, 70-41065-x40, 70-41075-x60, 70-6011, 70-6012, 70-6021, 70-6022
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Brass Ball Valves02FP-02FP MINI BALL VALVE (MBV-FF-02-02)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932667Q, Pressure Line, 10 micron, Outside-In (MF0059806)
- TRICO EZI Action(TM) Drum Pump, 5 to 6 Gal (36982-1)
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY02530-100-11-G)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M20-250-5)
- PNEUMADYNE Manifold, 8 Outlets, Outlet Size 3/4", 24"L (M40-750-8)
- PNEUMADYNE Manifold, 4 Outlets, Outlet Size 3/4", 12"L (M40-750-4)
- PNEUMADYNE Manifold, Aluminum, 4 Outlets, 9-3/4" L (M40-500-4)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-441)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Outlet 1/4 Inch NPT Female (FPM44)
- MILTON Brass Cross, 1/4" FNPT (S-656)
- Nephros Pneumatic Valves