Shop All Inline Filters
Nephros
Inline Water Filter for Dialysis
Mfr # 70-0120H
Zoro # G010934538
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Central Water Systems
- Diameter 2 1/2 in
- Connection Type O-Ring
- Micron Rating 0.005 micron
- Seal Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-0120H
- Zoro # G010934538
- Country of Origin United States
- Category Inline Filters
Dimensions
Diameter | 2 1/2 in |
Overall Height | 20 in |
Details
Item | Inline Water Filter |
Application | Central Water Systems |
Connection Type | O-Ring |
Micron Rating | 0.005 micron |
Seal Material | Rubber |
Reduces | Bacteria, Endotoxin, Viruses |
Filter Media | Medisulfone |
For Use With | Hemodialysis Devices |
Flow Rate | 30 lpm |
Standards | FDA, ISO 23500-5:2019 |
Service Life | Not Rated |
Series | EndoPur(R) |
Maximum Pressure | 30 psi |
Features | Designed to Meet the Stringent Requirements for Dialysis Central Water Systems |
Material Grade | Polysulfone |
Maximum Temperature | 80 Degrees F |
Compatible Mfr. Model Number | 70-0120H |
Shell Material | Polysulfone |
Description
Inline Water Filter, Reduces Bacteria, Endotoxin, Viruses, Micron Rating 0.005 micron, Flow Rate 30 lpm, Diameter 2 1/2 in, Overall Height 20 in, Service Life Not Rated, Filter Media Medisulfone, Maximum Temperature 80 Degrees F, Pipe Size Not Applicable, Application Central Water Systems, For Use With Hemodialysis Devices, Standards FDA, ISO 23500-5:2019, Series EndoPur(R), Compatible Mfr. Model Number 70-0120H, Compatible with Grainger Part Number Not Applicable, Connection Type O-Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Fractional Stainless Steel Push-to-Connect Fitting, Stainless Steel (3809 06 14)
- APOLLO VALVES 3/4" NPT Brass Ball Valve Inline (94ALF-104-01A)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3248001.020)
- DIXON Type DC Cam and Groove Dust Cap, 4 in, 316 SS, Domestic (400-DC-SS)
- NU-CALGON Condensate Neutralizer, Cartridge, 3" W (4720-10)
- 3M ‚Ñ¢ High Flow Series System ICE160-S, 5616303, For Ice (7100006300)
- NU-CALGON Condensate Neutralizer, Cartridge, 12" L (4720-06)
- ILC Replacement for GE General Electric G.E Fxwsc (FXWSC GE GENERAL ELECTRIC G.E)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-IC-101L Inline Water Filter (PENTEK-IC-101L)
- NU-CALGON Scale Inhibitor, Solid (4173-06)
- PENTAIR Pentek 5 Micron 20 in. Standard Water Sediment Filter Cartridge (P5-20)
- Nephros Inline Filters