Shop All Beverage & Ice Machine Filters
Nephros
Inline Water Filter, 3 gpm, 75 psi
Mfr # 70-0297F
Zoro # G6091773
product price: $1,566.99
/ea
Free Shipping & Returns
$1,566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Point of Use
- For Use With Showers, Sinks
- Compliance FDA Cleared
- Height 5
- Micron Rating 0.1 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-0297F
- Zoro # G6091773
- Country of Origin Italy
- Category Beverage & Ice Machine Filters
Dimensions
Height | 5 |
Length | 24 |
Width | 18 |
Diameter | 2.5" |
Removes Particle Size Down To | Less than 1 micron |
Details
Item | Inline Water Filter |
Application | Point of Use |
For Use With | Showers, Sinks |
Compliance | FDA Cleared |
Micron Rating | 0.1 micron |
Flow Rate | 3 gpm |
Connection | CPC PLC QuickConnect & 1/2" NPS |
Service Life | Not Rated |
Standards | FDA Cleared |
Reduces | Bacteria, Viruses |
Maximum Pressure | 75 psi |
Description
Inline Water Filter, Reduces Bacteria, Viruses, Micron Rating 0.1 micron, Flow Rate 3 gpm, Diameter 2.5 In., Service Life Not Rated, Application Point of Use, For Use With Showers, Sinks, Standards FDA Cleared, Maximum Pressure 75 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Colony Tank Cover" White (735189-400.020)
- LAVIVA VIVA Stone 60" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-60C-MW)
- LEGEND VALVE 6" X 4" BLACK HEX BUSHING (350-658C)
- PFISTER Tub and Shower Trim, Brushed Nickel, Wall (R89-070K)
- NEPHROS Filter Housing, 4" H, 2 1/2" Dia, Silver (70-0223)
- NEPHROS Quick Connect Filter, 0.005 micron, 3 gpm (70-0520)
- NEPHROS Inline Water Filter, 3 gpm, 10" H, 75 psi (70-0282)
- NEPHROS Mounting Bracket Kit, 2 (70-0290)
- NEPHROS Inline Water Filter, 3" H, Compliance: FDA Cleared (70-0281)
- NEPHROS Sink Aerator Adapter, 1 (70-0273)
- ZEROWATER Water Replacement Fltr (ZR-001)
- Nephros Beverage & Ice Machine Filters