Shop All Beverage & Ice Machine Filters
Nephros
Inline Water Filter, 3 gpm, 7" H, 75 psi
Mfr # 70-0284
Zoro # G6091782
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Inline
- For Use With Medical Equipment, Showers, Sinks
- Height 4
- Width 4
- Connection 1/2" NPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nephros
- MFR # 70-0284
- Zoro # G6091782
- Country of Origin Italy
- Category Beverage & Ice Machine Filters
Dimensions
Height | 4 |
Width | 4 |
Diameter | 2 1/2 in |
Overall Height | 7 in |
Length | 8 |
Connection Size | 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Details
Item | Inline Water Filter |
Application | Inline |
For Use With | Medical Equipment, Showers, Sinks |
Connection | 1/2" NPS |
Reduces | Bacteria, Endotoxin, Viruses |
Compliance | FDA Cleared |
Micron Rating | 0.005 micron |
Flow Rate | 3 gpm |
Service Life | Not Rated |
Filter Media | Medisulfone |
Standards | FDA Cleared |
Shell Material | Polysulfone |
Maximum Pressure | 75 psi |
Features | Single Stage Filtration Design |
Connection Type | NPSM |
Maximum Temperature | 140 Degrees F |
Series | 70-028 |
Description
Inline Water Filter, Reduces Bacteria, Endotoxin, Viruses, Micron Rating 0.005 micron, Flow Rate 3 gpm, Diameter 2 1/2 in, Overall Height 7 in, Service Life Not Rated, Filter Media Medisulfone, Maximum Temperature 140 Degrees F, Application Inline, For Use With Medical Equipment, Showers, Sinks, Standards FDA Cleared, Series 70-028, Connection Type NPSM, Connection Size 1/2 in, Features Single Stage Filtration Design, Maximum Pressure 75 psi, Shell Material Polysulfone
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" PERT TUBE 100 FT COIL (500-114-100)
- MOEN Solidad 2H Kit Fct Ss (CA87015SRS)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 2" (B90200)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-F2000-4p-4351)
- NEPHROS Coupler, 3/8" Dia, 1", Plastic (70-0902)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0286)
- NEPHROS Quick Connect Filter, 0.005 micron, 3 gpm (70-0520)
- NEPHROS Quick Connect Filter, 0.005 micron, 3 gpm (70-0111)
- NEPHROS Filter Head, 3/8", Everpure, Plastic (70-00000-E1M)
- NEPHROS Wall Clip, 2 1/2" Dia, 1", Plastic (70-0901)
- 3M FILTRATION Cartridge, For Everpure Systems (5631605)
- Nephros Beverage & Ice Machine Filters