Shop All Beverage & Ice Machine Filters
Nephros
Inline Water Filter, 3 gpm, 7" H, 75 psi
Mfr # 70-0243D
Zoro # G6090592
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Inline
- For Use With Medical Equipments, Sinks
- Micron Rating 0.005 micron
- Filter Media Medisulfone
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-0243D
- Zoro # G6090592
- Country of Origin Italy
- Category Beverage & Ice Machine Filters
Dimensions
Height | 4 |
Diameter | 2 1/2 in |
Overall Height | 7 in |
Length | 8 |
Width | 4 |
Removes Particle Size Down To | Less than 1 micron |
Details
Item | Inline Water Filter |
Application | Inline |
For Use With | Medical Equipments, Sinks |
Micron Rating | 0.005 micron |
Filter Media | Medisulfone |
Service Life | Not Rated |
Compliance | FDA Cleared |
Connection | QC |
Reduces | Bacteria, Endotoxin, Viruses |
Standards | ISO 23500-5:2019 |
Flow Rate | 3 gpm |
Maximum Pressure | 75 psi |
Series | 70-0243D |
Features | Single Stage Filtration Design |
Shell Material | Polysulfone |
Description
Inline Water Filter, Reduces Bacteria, Endotoxin, Viruses, Micron Rating 0.005 micron, Flow Rate 3 gpm, Diameter 2 1/2 in, Overall Height 7 in, Service Life Not Rated, Filter Media Medisulfone, Application Inline, For Use With Medical Equipments, Sinks, Standards ISO 23500-5:2019, Series 70-0243D, Features Single Stage Filtration Design, Maximum Pressure 75 psi, Shell Material Polysulfone
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER STEM ADAPTER (6521 62 18WP2)
- ZORO SELECT 1-1/2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (1MPN9)
- RIDGID Stainless Stl Reamer, 1/8 to 1-1/2 in Cap (127S)
- RINNAI Kit Gas Conv Ng To Lpg Re Rep 140 160 (104000310)
- NEPHROS Inline Water Filter, 3 gpm, 7" H, 75 psi (70-0284)
- NEPHROS Inline Water Filter, 3 gpm, 7" H, 75 psi (70-0283)
- NEPHROS Inline Water Filter, 3 gpm, 10" H, 75 psi (70-0282)
- NEPHROS Filter Head, 3/8", Everpure, Plastic (70-00000-E1M)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0285)
- NEPHROS Mounting Bracket Kit, 2 (70-0290)
- ELKAY WaterSentry VII Filter Kit (EWF172)
- Nephros Beverage & Ice Machine Filters