Shop All Beverage & Ice Machine Filters
Nephros
Inline Water Filter, 3 gpm, 4" H, 75 psi
Mfr # 70-0280
Zoro # G6089901
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Point-of-Use
- For Use With Medical Equipments, Sinks
- Length 5
- Filter Media Medisulfone
- Micron Rating 0.1 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-0280
- Zoro # G6089901
- Country of Origin Italy
- Category Beverage & Ice Machine Filters
Dimensions
Length | 5 |
Width | 3 |
Overall Height | 4 in |
Diameter | 3 in |
Height | 3 |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 1/2 in |
Details
Item | Point of Use Water Filter |
Application | Point-of-Use |
For Use With | Medical Equipments, Sinks |
Filter Media | Medisulfone |
Micron Rating | 0.1 micron |
Service Life | Not Rated |
Connection | CPC PLC QuickConnect |
Reduces | Bacteria, Viruses |
Flow Rate | 3 gpm |
Standards | FDA Cleared |
Compliance | FDA Cleared |
Connection Type | Quick Connect |
Features | Single Stage Filtration Design |
Shell Material | Polysulfone |
Series | 70-028 |
Maximum Pressure | 75 psi |
Description
Point of Use Water Filter, Reduces Bacteria, Viruses, Micron Rating 0.1 micron, Flow Rate 3 gpm, Diameter 3 in, Overall Height 4 in, Service Life Not Rated, Filter Media Medisulfone, Application Point-of-Use, For Use With Medical Equipments, Sinks, Standards FDA Cleared, Series 70-028, Connection Type Quick Connect, Connection Size 1/2 in, Features Single Stage Filtration Design, Maximum Pressure 75 psi, Shell Material Polysulfone
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001420)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 24 in.L, Gray (02-24-M-N)
- BRADLEY Window-AZ Classic (269-832)
- ASCO RedHat Solenoid Valve Coil, 480VAC, 60 Hz, 6.1W (238210-088-D*)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0285)
- NEPHROS Filter Housing, 4" H, 2 1/2" Dia, Silver (70-0223)
- NEPHROS Inline Water Filter, 3" H, Compliance: FDA Cleared (70-0281)
- NEPHROS Coupler, 3/8" Dia, 1", Plastic (70-0902)
- NEPHROS Filter Head, 3/8", Everpure, Plastic (70-00000-E1M)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0286)
- KEURIG Omnipure Filter Cartridge KQ8 for K150P, B3000SE, & Bolt (KQ8)
- Nephros Beverage & Ice Machine Filters