Shop All Beverage & Ice Machine Filters
Nephros
Inline Water Filter, 2" H, Compliance: FDA Cleared
Mfr # 70-0242
Zoro # G6090260
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Inline
- For Use With Dialysis Equipment
- Length 8
- Diameter 2 in
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nephros
- MFR # 70-0242
- Zoro # G6090260
- Country of Origin Italy
- Category Beverage & Ice Machine Filters
Dimensions
Length | 8 |
Diameter | 2 in |
Height | 2 |
Overall Height | 6 in |
Width | 3 |
Connection Size | 3/8 in |
Removes Particle Size Down To | Less than 1 micron |
Details
Item | Inline Water Filter |
Application | Inline |
For Use With | Dialysis Equipment |
Reduces | Bacteria, Endotoxin, Viruses |
Filter Media | Medisulfone |
Service Life | Not Rated |
Compliance | FDA Cleared |
Flow Rate | 1 gpm |
Standards | ISO 23500-5:2019 |
Connection | 3/8" BSPP |
Micron Rating | 0.005 micron |
Connection Type | BSPP |
Features | Compact Design for Portable ROS |
Series | 70-0242 |
Maximum Pressure | 75 psi |
Shell Material | Polysulfone |
Description
Inline Water Filter, Reduces Bacteria, Endotoxin, Viruses, Micron Rating 0.005 micron, Flow Rate 1 gpm, Diameter 2 in, Overall Height 6 in, Service Life Not Rated, Filter Media Medisulfone, Application Inline, For Use With Dialysis Equipment, Standards ISO 23500-5:2019, Series 70-0242, Connection Type BSPP, Connection Size 3/8 in, Features Compact Design for Portable ROS, Maximum Pressure 75 psi, Shell Material Polysulfone
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit-Ez Hardware (For Panels) (98898C)
- VIEGA Viega ProPress XL reducer, 4" x 3" (20783)
- ZORO SELECT Tee, 1/2", 150,316, Thrd Heavy (4381037430)
- POWERBUILT 9Pc Double Flaring Tool Set Kit23 (648610)
- NEPHROS Coupler, 3/8" Dia, 1", Plastic (70-0902)
- NEPHROS Quick Connect Filter, 0.005 micron, 3 gpm (70-0520)
- NEPHROS Wall Clip, 2 1/2" Dia, 1", Plastic (70-0901)
- NEPHROS Inline Water Filter, 3 gpm, 7" H, 75 psi (70-0283)
- NEPHROS Filter Cartridge, 10 micron, 5 gpm, 10" H (70-3904X-00)
- NEPHROS Inline Water Filter, 3 gpm, 10" H, 75 psi (70-0282)
- HOSHIZAKI Ice Machine Filter System, Single (H9320-51)
- Nephros Beverage & Ice Machine Filters