Shop All Filtration Accessories
Nephros
Filter Priming Kit, 19", Plastic; SS
Mfr # 70-0269
Zoro # G900892801
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic, Stainless Steel
- Height 19 in
- Height (In.) 19 in
- For Use With 70-0283, 70-0285
- Material Plastic, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-0269
- Zoro # G900892801
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Height | 19 in |
Height (In.) | 19 in |
Details
Item | Filter Priming Kit |
Material of Construction | Plastic, Stainless Steel |
For Use With | 70-0283, 70-0285 |
Material | Plastic, Stainless Steel |
Description
Filter Priming Kit, Height 19 in, For Use With 70-0283, 70-0285, Material Plastic, Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Trip Lever Linkage W/O Overflow Plate (38660-BRS)
- KOHLER Toilet Seat, Elongated, White (K-4731-CA-0)
- KINGSTON BRASS DTT5302A7 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A7)
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Vibrant Polished Nickel (35908-4-SN)
- 3M RO Cartridge (TFS450CTG)
- OASE Pressurized Filter 1600, w/UV (40348)
- AMETEK O-Ring Fits Hf-150A (OR-34A)
- PENTAIR/PENTEK Mounting Bracket Kit, Carbon Steel (244718-75)
- PURTEST Lamp, UV, ForUsewithIdealHoriz UVCHI-25 (I40387)
- PARKER Inline Filter, 1/4 In, 316 SS, 6000 PSI CWP (4A-F4L-10-SS)
- ASAHI Replacement Screen, 1/2" Size (3186005)
- Nephros Filtration Accessories