Shop All Filter Housings
Nephros
Filter Housing Kit
Mfr # 70-0125
Zoro # G010934545
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Head Material Polypropylene
- Connection Type NPT
- Overall Width 5 1/2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-0125
- Zoro # G010934545
- Country of Origin United States
- Category Filter Housings
Dimensions
Overall Width | 5 1/2 in |
Overall Height | 20 in |
Connection Size | 3/4 in |
Overall Diameter | 5 1/2 in |
Overall Length | 20 in |
Details
Housing Material | Polypropylene |
Head Material | Polypropylene |
Connection Type | NPT |
Color | White |
Flow Rate | 10 gpm |
Application | Dialysis Water Filtration |
Includes | Bracket with Screws, Spacer, (2) Valves 1/4 in MPT x 1/4 in Hose |
Item | Filter Housing |
Maximum Temperature | 100 Degrees F |
Compatible Mfr. Model Number | 70-0120H |
Maximum Pressure | 100 psi |
Series | Nephros |
Features | Pure Polypropylene |
Description
Filter Housing, Housing Material Polypropylene, Flow Rate 10 gpm, Connection Size 3/4 in, Overall Height 20 in, Overall Diameter 5 1/2 in, Connection Type NPT, Overall Length 20 in, Overall Width 5 1/2 in, Application Dialysis Water Filtration, Color White, Compatible Mfr. Model Number 70-0120H, Compatible with Grainger Part Number 818JT8, Cv Flow Factor Not Applicable, Features Pure Polypropylene, Head Material Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (CR075)
- ZURN 1.0 gpf, Urinal Manual Flush Valve, 1 in IPS Inlet, Lever (Z6003AV-WS1)
- ENDOT INDUSTRIES 1x100 100 PSI Poly Pipe (PEF10041010000)
- ZORO SELECT 3/4" FNPT 316 SS Cross (600X111N034)
- 3M FILTRATION MicrKlean RT Fltr Crtg, Mdl RT29B16G, PK25 (RT29B16G20NN)
- CULLIGAN Water Filter Housing, 14-39/64" H, White (US-3UF)
- AMIAD Filter Screen, Yellow, 5" Length, 2" Dia (700101-000337)
- PENTAIR/PENTEK Filter System, 3/4 In NPT, 1 gpm (160292-75)
- DAYTON Fuel Filter, 1 In, 10 Microns (12F728)
- CULLIGAN Filter Housing, 1 in. NPT, Blue (HD-950A)
- AMIAD Filter Screen, Red, 10" Length, 2" Dia (700101-000365)
- Nephros Filter Housings