Shop All Beverage & Ice Machine Filters
Nephros
Filter Housing, 4" H, 2 1/2" Dia, White
Mfr # 70-0116
Zoro # G6091021
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter Housing
- Application Ice Machine, Medical Equipment
- Dia. (In.) 4 in
- Height (In.) 4 in
- Length (In.) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-0116
- Zoro # G6091021
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Dia. (In.) | 4 in |
Height (In.) | 4 in |
Length (In.) | 14 in |
Size | 14 in NPT |
Overall Height | 4 in |
Height | 4 |
Overall Width | 2 1/2 in |
Width | 4 |
Connection Size | 14 in |
Overall Length | 10 in |
Overall Diameter | 2 1/2 in |
Description
Filter Housing, Housing Material Polysulfone, Flow Rate 3 gpm, Connection Size 14 in, Overall Height 4 in, Overall Diameter 2 1/2 in, Connection Type NPT, Overall Length 10 in, Overall Width 2 1/2 in, Application Ice Machine, Medical Equipment, Color White, Compatible Mfr. Model Number 70-0111, Compatible with Grainger Part Number 55AU95
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0151R00079S Base Valve 3/4" (0151R00079)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA7A1)
- ANVIL Coupling, Steel, 3/4 in, NPT, Class 150 (0321200040)
- ZORO SELECT 1/4" MNPT Brass Piston Spring Check Valve (CHK BRS 410-4M4M-F)
- NEPHROS Inline Water Filter, 2" H, Compliance: FDA Cleared (70-0242)
- NEPHROS Filter Head, 3/8", Everpure, Plastic (70-00000-E1M)
- NEPHROS Filter Housing, 20" H, 2 1/2" Dia, Silver (70-0225)
- NEPHROS Coupler, 3/8" Dia, 1", Plastic (70-0902)
- NEPHROS Sink Aerator Adapter, 1 (70-0273)
- NEPHROS Quick Connect Filter, 0.005 micron, 3 gpm (70-0111)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0285)
- Nephros Beverage & Ice Machine Filters