Shop All Beverage & Ice Machine Filters
Nephros
Filter Housing, 20" H, 2 1/2" Dia, Silver
Mfr # 70-0225
Zoro # G6094442
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,887.99
Free 30-Day Returns
Key Features
- Type Filter Housing
- Application Commercial, Industrial
- Dia. (In.) 20 in
- Height (In.) 20 in
- Length (In.) 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nephros
- MFR # 70-0225
- Zoro # G6094442
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Dia. (In.) | 20 in |
Height (In.) | 20 in |
Length (In.) | 45 in |
Size | 45 in NPT |
Overall Height | 33 in |
Width | 20 |
Overall Width | 12 1/4 in |
Height | 20 |
Overall Length | 33 in |
Overall Diameter | 12 1/4 in |
Connection Size | 45 in |
Description
Filter Housing, Housing Material Steel, Flow Rate 30 gpm, Connection Size 45 in, Overall Height 33 in, Overall Diameter 12 1/4 in, Connection Type NPT, Overall Length 33 in, Overall Width 12 1/4 in, Application Commercial, Industrial, Color Silver, Features Can be Disinfected in Place, Includes (6) Filters, Maximum Pressure 75 psi, Maximum Temperature 95 Degrees F, Series Filter Vessel,, Service Life 50,000 gal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-R)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z7442-XL-FC)
- MOEN Aerator (840015F22)
- NIBCO Class 150 Companion Flange, C, 2-1/2 In (771-LF 21/2)
- NEPHROS Quick Connect Filter, 0.005 micron, 3 gpm (70-0111)
- NEPHROS Quick Connect Filter, 0.005 micron, 3 gpm (70-0520)
- NEPHROS Inline Water Filter, 3 gpm, 7" H, 75 psi (70-0283)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0235D)
- NEPHROS Inline Water Filter, 5" H, Standards: FDA Cleared (70-0298F)
- NEPHROS Inline Water Filter, 3 gpm, 10" H, 75 psi (70-0282)
- NEPHROS Inline Water Filter, 3 gpm, 4" H, 75 psi (70-0280)
- Nephros Beverage & Ice Machine Filters