Shop All Beverage & Ice Machine Filters
Nephros
Filter Head, 3/8", Everpure, Plastic
Mfr # 70-00000-E1M
Zoro # G6090285
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ice Machine, Single Head Manifold
- Size 2 1/2 in dia x 4 in H x 5 in L
- Height 4
- Overall Width 3 3/4 in
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-00000-E1M
- Zoro # G6090285
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Size | 2 1/2 in dia x 4 in H x 5 in L |
Height | 4 |
Overall Width | 3 3/4 in |
Width | 5 |
Overall Height | 4 in |
Diameter | 2.5" |
Overall Length | 5 in |
Connection Size | 3/8 in |
Details
Item | Filter Head |
Application | Ice Machine, Single Head Manifold |
Material of Construction | Plastic |
Connection | Everpure |
Max. Pressure (PSI) | 100 |
Material | Plastic |
Series | Everpure |
Connection Type | Everpure |
Description
Filter Head, Connection Size 3/8 in, Connection Type Everpure, Overall Length 5 in, Overall Height 4 in, Overall Width 3 3/4 in, Application Ice Machine, Single Head Manifold, Material Plastic, Series Everpure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Holder For Sliding Rail Chrome (48099000)
- KOHLER Expanse Curved Shower Rod - Transitio (9350-2BZ)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank3", SS (300C-90SS)
- ZORO SELECT 3/8" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKR8)
- NEPHROS Filter Cartridge, 10 micron, 5 gpm, 10" H (70-3904X-00)
- NEPHROS Sink Aerator Adapter, 1 (70-0273)
- NEPHROS Inline Water Filter, 3 gpm, 4" H, 75 psi (70-0280)
- NEPHROS Filter Housing, 4" H, 2 1/2" Dia, Silver (70-0223)
- NEPHROS Inline Water Filter, 3 gpm, 7" H, 75 psi (70-0284)
- NEPHROS Filter Housing, 20" H, 2 1/2" Dia, Silver (70-0225)
- 3M FILTRATION Cartridge, For CFS7812-S, CFS6812-S (5601101)
- Nephros Beverage & Ice Machine Filters