Shop All Beverage & Ice Machine Filters
Nephros
Filter Cover, 4", Plastic
Mfr # 70-0297
Zoro # G6089743
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4 in
- For Use With Inline Water Filter
- Standards FDA Cleared
- Length 15
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-0297
- Zoro # G6089743
- Country of Origin China
- Category Beverage & Ice Machine Filters
Dimensions
Height (In.) | 4 in |
Length | 15 |
Width | 5 |
Details
Item | Filter Cover |
For Use With | Inline Water Filter |
Standards | FDA Cleared |
Material | Plastic |
Material of Construction | Plastic |
Compatible Mfr. Model Number | 70-0286, 70-0285 |
Description
Filter Cover, Height Not Applicable, For Use With Inline Water Filter, Compatible Mfr. Model Number 70-0286, 70-0285, Compatible with Grainger Part Number 55AV04, 55AV05, Material Plastic, Standards FDA Cleared, Width 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Kit, Aerator (1458709)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-PFT-MF)
- LEGEND VALVE 2" BLACK 90 STREET ELBOW (350-048C)
- ZORO SELECT Tubing, 1/4 In OD, 1000 Ft L, Green (PE14DG)
- NEPHROS Filter Housing, 20" H, 2 1/2" Dia, Silver (70-0225)
- NEPHROS Filter Head, 3/8", Everpure, Plastic (70-00000-E1M)
- NEPHROS Filter Housing, 4" H, 2 1/2" Dia, Silver (70-0223)
- NEPHROS Quick Connect Filter, 0.005 micron, 3 gpm (70-0111)
- NEPHROS Inline Water Filter, 3 gpm, 4" H, 75 psi (70-0280)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0286)
- HOSHIZAKI Ice Machine Filter System, Single (H9320-51)
- Nephros Beverage & Ice Machine Filters