Shop All Water Filter Cartridges
Nephros
Commercial Water Filter, 9,000 gal, 75 psi
Mfr # 70-30000-C60
Zoro # G909440133
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
- Flow Rate 1.5 gpm
- For Use With 3M Cuno Manifolds
- Service Life 9,000 gal
- Series 30-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-30000-C60
- Zoro # G909440133
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Diameter | 3 in |
Overall Height | 17 in |
Details
Application | Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines |
Flow Rate | 1.5 gpm |
For Use With | 3M Cuno Manifolds |
Service Life | 9,000 gal |
Series | 30-Series |
Item | Commercial Water Filter |
Filter Media | Hollow Fiber |
Reduces | Ultrafilter |
Micron Rating | 0.005 micron |
Features | Nephros 3M Cuno key filter |
Maximum Pressure | 75 psi |
RoHS Compliant | No |
Minimum Pressure | 30 psi |
Maximum Temperature | 100 Degrees F |
Minimum Temperature | 40 Degrees F |
Description
Commercial Water Filter, For Use With 3M Cuno Manifolds, Reduces Ultrafilter, Micron Rating 0.005 micron, Flow Rate 1.5 gpm, Diameter 3 in, Overall Height 17 in, Service Life 9,000 gal, Filter Media Hollow Fiber, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Standards Not Applicable, Series 30-Series, Compatible Mfr. Model Number Not Applicable, Compatible with Grainger Part Number 807YW1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEU TAC 110V-AC 3/8IN 145PSI NPT PNEUMATIC SOLENOID VALVE (2V130-10)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2224)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, 0.250 ID X .375 OD X 100 FT [Each] (TTFE.250X.375X100FTV)
- PARKER Brass Metric Compression Fitting (0127 14 00)
- NEPHROS Commercial Water Filter, 2 gpm, 3"dia. (70-15125-E40)
- NEPHROS Commercial Water Filter, 2.5 gpm, 3"dia. (70-34095-E60)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-12332)
- AMERICAN FILTER CO 4 H, 4 PK (Lt1000p-AFC-RF-L7-4-93081)
- GREENSTORY GLOBAL 2-1/2"Dia x 20"L 50 Micron String Wound FIlter (GSGWFWC50S5TX1)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 50 Micron, 2-7/8" O.D., 9 3/4 in H (255484-75)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12030)
- Nephros Water Filter Cartridges