Shop All Water Filter Cartridges
Nephros
Commercial Water Filter, 6,000 gal, 1 gpm
Mfr # 70-14060-E20
Zoro # G609440129
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
- Flow Rate 1 gpm
- For Use With Everpure Manifolds
- Service Life 6,000 gal
- Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-14060-E20
- Zoro # G609440129
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Diameter | 3 in |
Overall Height | 10 in |
Connection Size | 3/4 in |
Details
Application | Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines |
Flow Rate | 1 gpm |
For Use With | Everpure Manifolds |
Service Life | 6,000 gal |
Item | Commercial Water Filter |
Filter Media | Carbon |
Micron Rating | 1 micron |
Standards | NSF/ANSI 42 and 53 standards |
Reduces | Chlorine Taste |
Series | 14-Series |
Maximum Temperature | 100 Degrees F |
Features | Nephros Everpure key filter |
RoHS Compliant | No |
Minimum Pressure | 30 psi |
Compatible Mfr. Model Number | 70-00000-E1M, 70-00000-E2M, 70-00001-E1M, 70-00011-E2M, 70-00011-E3M |
Minimum Temperature | 35 Degrees F |
Maximum Pressure | 100 psi |
Description
Commercial Water Filter, For Use With Everpure Manifolds, Reduces Chlorine Taste, Micron Rating 1 micron, Flow Rate 1 gpm, Diameter 3 in, Overall Height 10 in, Service Life 6,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Standards NSF/ANSI 42 and 53 standards, Series 14-Series, Compatible Mfr. Model Number 70-00000-E1M, 70-00000-E2M, 70-00001-E1M, 70-00011-E2M, 70-00011-E3M
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4"x25Ft Black Flexible PVC Pipe (BF034025)
- WHITEHAUS 2" Basket Strainer, Polished Brass (WC2BASK-B)
- KOHLER Chrome Trip Lever and Nut, Replacement (GP30324-CP)
- RHEEM Element, 4000W 208V (SP10867LL)
- NEPHROS Commercial Water Filter, 2.5 gpm, 3"dia. (70-34095-E60)
- NEPHROS Commercial Water Filter, 2 gpm, 3"dia. (70-15125-E40)
- 3M Solid Filter Cartridge, 10 gpm, 25 Micron, 2.6" O.D., 10 in H (RT10F16G20NN)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to 56289-02 Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-4683)
- AMERICAN FILTER CO 6 H, 2 PK (AFC-APWH-SDC-2p-16512)
- ISPRING Faucet Mount Filter Replacement Cartridge for DF1DF2 (FDF1)
- ILB GOLD Water Filter, Replacement For Pentair, Qc71 Twin Filter (QC71 TWIN FILTER)
- Nephros Water Filter Cartridges