Shop All Water Filter Cartridges
Nephros
Commercial Water Filter, 2.5 gpm, 3"dia.
Mfr # 70-34095-C60
Zoro # G010037772
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
- Flow Rate 2.5 gpm
- For Use With 3M Cuno Manifolds
- Service Life 9,500 gal
- Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-34095-C60
- Zoro # G010037772
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Diameter | 3 in |
Overall Height | 17 in |
Details
Application | Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines |
Flow Rate | 2.5 gpm |
For Use With | 3M Cuno Manifolds |
Service Life | 9,500 gal |
Standards | NSF/ANSI 42 and 53 standards |
RoHS Compliant | No |
Series | 34-Series |
Reduces | Chlorine Taste, Class 1 Particulate, Cysts, Soluble Lead |
Minimum Pressure | 30 psi |
Maximum Temperature | 100 Degrees F |
Minimum Temperature | 35 Degrees F |
Item | Commercial Water Filter |
Micron Rating | 1 micron |
Maximum Pressure | 100 psi |
Features | 9.5K gallon capacity filter for reducing soluble lead, chlorine, taste, and odor (CTO), Nephros 3M Cuno key filter |
Filter Media | Carbon |
Description
Commercial Water Filter, For Use With 3M Cuno Manifolds, Reduces Chlorine Taste, Class 1 Particulate, Cysts, Soluble Lead, Micron Rating 1 micron, Flow Rate 2.5 gpm, Diameter 3 in, Overall Height 17 in, Service Life 9,500 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Standards NSF/ANSI 42 and 53 standards, Series 34-Series, Compatible Mfr. Model Number Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNG08)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/8 in, NPT (ZUSA-PF-10233)
- KOHLER Task Medium Single Basin Sink (80086-1PC-NA)
- ZORO SELECT Sink Strainer, 0.001" L (30001)
- NEPHROS Commercial Water Filter, 2 gpm, 3"dia. (70-15125-E40)
- NEPHROS Commercial Water Filter, 2.5 gpm, 3"dia. (70-34095-E60)
- 3M AQUA-PURE STAINLESS 300PSI 3/4IN WATER FILTER ASSEMBLY (SST1HA)
- WATTS Membrane Rplmnt Fltr (88005218)
- EVERPURE Solid Filter Cartridge, 10 gpm, 10 Micron, 2-1/2" O.D., 20 1/8 in H (EV953426-75)
- ILC Replacement for Discount Filters 110934 (110934)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SKH-3p-3242)
- Nephros Water Filter Cartridges