Shop All Water Filter Cartridges
Nephros
Commercial Water Filter, 2 gpm, 3"dia.
Mfr # 70-35550-E60
Zoro # G410037761
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
- Flow Rate 2 gpm
- For Use With Everpure Manifolds
- Service Life 55,000 gal
- Maximum Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-35550-E60
- Zoro # G410037761
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Connection Size | 3/4 in |
Diameter | 3 in |
Overall Height | 17 in |
Details
Application | Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines |
Flow Rate | 2 gpm |
For Use With | Everpure Manifolds |
Service Life | 55,000 gal |
Maximum Pressure | 100 psi |
Item | Commercial Water Filter |
Features | Nephros Everpure key filter |
Maximum Temperature | 100 Degrees F |
Compatible Mfr. Model Number | 70-00000-E1M, 70-00000-E2M, 70-00001-E1M, 70-00011-E2M, 70-00011-E3M |
Minimum Pressure | 30 psi |
Series | 35-Series |
RoHS Compliant | No |
Filter Media | Treated Polymer Beads |
Reduces | Scale |
Minimum Temperature | 35 Degrees F |
Description
Commercial Water Filter, For Use With Everpure Manifolds, Reduces Scale, Micron Rating Not Applicable, Flow Rate 2 gpm, Diameter 3 in, Overall Height 17 in, Service Life 55,000 gal, Filter Media Treated Polymer Beads, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Standards Not Applicable, Series 35-Series, Compatible Mfr. Model Number 70-00000-E1M, 70-00000-E2M, 70-00001-E1M, 70-00011-E2M, 70-00011-E3M
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO VALVE PACK 3/32""X36"" (36380W)
- ZORO SELECT Copper Tube Strap, 1/2", PK5 (U624 1/2)
- DELTA Delta Signature Pullouts Wand Assembly - Pull-Out - 1.5 GPM Stainless (RP60732SS)
- THRIFCO PLUMBING 3/8 Inch Brass Cap Barstock (5316082)
- NEPHROS Commercial Water Filter, 2 gpm, 3"dia. (70-15125-E40)
- NEPHROS Commercial Water Filter, 2.5 gpm, 3"dia. (70-34095-E60)
- PARKER Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-11/16" O.D., 10 in H (PAB010-10FE-DO)
- ILB GOLD Water Filter, Replacement For Everpure, 7Fc Filter (7FC FILTER)
- ELKAY Filter Assembly (51299C)
- PARKER String Wound Filter Cartridge, 15 gpm, 20 Micron, 2-7/16" O.D., 30 in H, 6 PK (15R30S)
- EVERPURE Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-1/2" O.D., 9 3/4 in H (255481-43-75)
- Nephros Water Filter Cartridges