Shop All Water Filter Cartridges
Nephros
Commercial Water Filter, 2 gpm, 3"dia.
Mfr # 70-35350-E60
Zoro # G510037760
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
- Flow Rate 2 gpm
- For Use With Everpure Manifolds
- Service Life 35,000 gal
- Series 35-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-35350-E60
- Zoro # G510037760
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Connection Size | 3/4 in |
Overall Height | 17 in |
Diameter | 3 in |
Details
Application | Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines |
Flow Rate | 2 gpm |
For Use With | Everpure Manifolds |
Service Life | 35,000 gal |
Series | 35-Series |
Minimum Temperature | 35 Degrees F |
Reduces | Scale |
Features | Nephros Everpure key filter |
Maximum Pressure | 100 psi |
Compatible Mfr. Model Number | 70-00000-E1M, 70-00000-E2M, 70-00001-E1M, 70-00011-E2M, 70-00011-E3M |
Item | Commercial Water Filter |
Maximum Temperature | 100 Degrees F |
RoHS Compliant | No |
Filter Media | Treated Polymer Beads |
Minimum Pressure | 30 psi |
Description
Commercial Water Filter, For Use With Everpure Manifolds, Reduces Scale, Micron Rating Not Applicable, Flow Rate 2 gpm, Diameter 3 in, Overall Height 17 in, Service Life 35,000 gal, Filter Media Treated Polymer Beads, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Standards Not Applicable, Series 35-Series, Compatible Mfr. Model Number 70-00000-E1M, 70-00000-E2M, 70-00001-E1M, 70-00011-E2M, 70-00011-E3M
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANSFIELD Mansfield 0030 Flush Valve Service Pack (662684)
- ORION 2" x 5 ft. Non-Threaded Polypropylene Pipe Sch 80 (2 SCHEDULE 80 PIPE)
- KINGSTON BRASS 30 Carrara Marble Console Sink with Brass Legs, Marble WhiteBrushed Brass (LMS3022M8SQ7)
- LEGEND VALVE 1/2" T-1960NL PEX BALL VALVE (101-543NL)
- NEPHROS Commercial Water Filter, 2 gpm, 3"dia. (70-15125-E40)
- NEPHROS Commercial Water Filter, 2.5 gpm, 3"dia. (70-34095-E60)
- AMERICAN FILTER CO AFC Brand AFC-AP430SS, Compatible to AP431 Water Filters (1PK) Made by AFC (AFC-AP430SS-1p-9323)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (15R20S)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV961912 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-8129)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000, Compatible to 3MFF101 Water Filters (1PK) Made by AFC (AFC-APH-104-9000-1p-17066)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-DGD-5005-20 20 x 4.5 in. Sediment Water Filter (PENTEK-DGD-5005-20)
- Nephros Water Filter Cartridges