Shop All Water Filter Cartridges
Nephros
Commercial Water Filter, 2 gpm, 3"dia.
Mfr # 70-15220-C60
Zoro # G010037758
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
- Flow Rate 2 gpm
- For Use With 3M Cuno Manifolds
- Service Life 22,000 gal
- Reduces Chlorine Taste, Class 1 Particulate, Cysts, Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-15220-C60
- Zoro # G010037758
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Overall Height | 17 in |
Diameter | 3 in |
Details
Application | Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines |
Flow Rate | 2 gpm |
For Use With | 3M Cuno Manifolds |
Service Life | 22,000 gal |
Reduces | Chlorine Taste, Class 1 Particulate, Cysts, Scale |
Maximum Temperature | 100 Degrees F |
Item | Commercial Water Filter |
Minimum Temperature | 35 Degrees F |
Standards | NSF/ANSI 42 and 53 standards |
RoHS Compliant | No |
Minimum Pressure | 30 psi |
Features | 22K gallon capacity for reducing scale, chlorine, taste, and odor (CTO), Nephros 3M Cuno key filter |
Filter Media | Carbon, Treated Polymer Beads |
Micron Rating | 1 micron |
Maximum Pressure | 100 psi |
Series | 15-Series |
Description
Commercial Water Filter, For Use With 3M Cuno Manifolds, Reduces Chlorine Taste, Class 1 Particulate, Cysts, Scale, Micron Rating 1 micron, Flow Rate 2 gpm, Diameter 3 in, Overall Height 17 in, Service Life 22,000 gal, Filter Media Carbon, Treated Polymer Beads, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Standards NSF/ANSI 42 and 53 standards, Series 15-Series, Compatible Mfr. Model Number Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER R/T Ts W/M Tub Fllr 2Hdl W/Hndshw Tb (LG6-3TBY)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL150)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1WML6)
- MIDWEST CONTROL Brass Ball Valve, 1/2" FPT, 600 CWP (KTC-50)
- NEPHROS Commercial Water Filter, 2.5 gpm, 3"dia. (70-34095-E60)
- NEPHROS Commercial Water Filter, 2 gpm, 3"dia. (70-15125-E40)
- EVERPURE Quick Connect Filter, 1.5 gpm, 5 Micron, 4" O.D., 14 in H (EV978110-75)
- CULLIGAN Water Filter System, 0.5 gpm, 5 Micron, 12 3/4 in H (US-EZ-1)
- C PURE Oceanloch-M Water Filter Replacement Cartridge - 1 Micron Rating and 1.67 GPM (790OCLOCARTM)
- AMERICAN FILTER CO 4 H, 8 PK (UKF8001-AFC-RF-M2-8-72485)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 200 Micron, 2-1/2" O.D., 9 7/8 in H (SF200-9.8BC444DB-75)
- Nephros Water Filter Cartridges