Shop All Water Filter Cartridges
Nephros
Commercial Water Filter, 2 gpm, 3"dia.
Mfr # 70-14220-E60
Zoro # G910037759
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
- Flow Rate 2 gpm
- For Use With Everpure Manifolds
- Service Life 22,000 gal
- Features 22K gallon capacity filter for reducing chlorine, taste, and odor (CTO), Nephros Everpure key filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-14220-E60
- Zoro # G910037759
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Connection Size | 3/4 in |
Overall Height | 17 in |
Diameter | 3 in |
Details
Application | Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines |
Flow Rate | 2 gpm |
For Use With | Everpure Manifolds |
Service Life | 22,000 gal |
Features | 22K gallon capacity filter for reducing chlorine, taste, and odor (CTO), Nephros Everpure key filter |
Maximum Temperature | 100 Degrees F |
Item | Commercial Water Filter |
Reduces | Chlorine Taste, Class 1 Particulate, Cysts |
Minimum Pressure | 30 psi |
Compatible Mfr. Model Number | 70-00000-E1M, 70-00000-E2M, 70-00001-E1M, 70-00011-E2M, 70-00011-E3M |
Series | 14-Series |
Maximum Pressure | 100 psi |
Filter Media | Carbon |
Standards | NSF/ANSI 42 and 53 standards |
RoHS Compliant | No |
Micron Rating | 1 micron |
Minimum Temperature | 35 Degrees F |
Description
Commercial Water Filter, For Use With Everpure Manifolds, Reduces Chlorine Taste, Class 1 Particulate, Cysts, Micron Rating 1 micron, Flow Rate 2 gpm, Diameter 3 in, Overall Height 17 in, Service Life 22,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Standards NSF/ANSI 42 and 53 standards, Series 14-Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/4" MNPT Inline Coupler (NS4D10004)
- ZORO SELECT PVC Adapter, Insert x MNPT, 1/2 in Pipe Size (1436-005)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/FPM, Full Port, Z-Ball, Drilled, S/T, Vented (TBH2200ASTV0Z00)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH129)
- NEPHROS Commercial Water Filter, 2 gpm, 3"dia. (70-15125-E40)
- NEPHROS Commercial Water Filter, 2.5 gpm, 3"dia. (70-34095-E60)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000K-12p-3721)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (11R10)
- SCOTSMAN Ice Maker Quick Connect Water Filter, 5 micron, 2 gpm, 15,000 gal, 15 in Overall Ht, 3-1/4 in Dia (APRC1-P)
- AMERICAN FILTER CO AFC AFC-EWH-3000, Compatible to Sentry LVRCGRN8WSK Fountain Filters (1PK) (AFC-EWH-3000-1p-10812)
- PENTAIR/PENTEK Quick Connect Filter, 0.8 gpm, 2-5/16" O.D., 9 3/4 in H (155901-75)
- Nephros Water Filter Cartridges