Shop All Water Filter Cartridges
Nephros
Commercial Water Filter, 2 gpm, 3"dia.
Mfr # 70-14090-C40
Zoro # G810037767
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
- Flow Rate 2 gpm
- For Use With 3M Cuno Manifolds
- Service Life 9,000 gal
- Maximum Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-14090-C40
- Zoro # G810037767
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Diameter | 3 in |
Overall Height | 14 3/4 in |
Details
Application | Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines |
Flow Rate | 2 gpm |
For Use With | 3M Cuno Manifolds |
Service Life | 9,000 gal |
Maximum Pressure | 100 psi |
Series | 14-Series |
Filter Media | Carbon |
RoHS Compliant | No |
Maximum Temperature | 100 Degrees F |
Minimum Temperature | 35 Degrees F |
Micron Rating | 1 micron |
Reduces | Chlorine Taste, Class 1 Particulate, Cysts |
Item | Commercial Water Filter |
Features | 9K gallon capacity filter for reducing chlorine, taste, and odor (CTO), Nephros 3M Cuno key filter |
Minimum Pressure | 30 psi |
Standards | NSF/ANSI 42 and 53 standards |
Description
Commercial Water Filter, For Use With 3M Cuno Manifolds, Reduces Chlorine Taste, Class 1 Particulate, Cysts, Micron Rating 1 micron, Flow Rate 2 gpm, Diameter 3 in, Overall Height 14 3/4 in, Service Life 9,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Standards NSF/ANSI 42 and 53 standards, Series 14-Series, Compatible Mfr. Model Number Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (369PTCSP-10-10)
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 1-1/2 X 13-1/2 (0393008)
- KOHLER Trip Lever Assembly, Rh (1292860-CP)
- MUELLER BALL VALVE BRS FIP 1.5"" (107-407NL)
- NEPHROS Commercial Water Filter, 2.5 gpm, 3"dia. (70-34095-E60)
- NEPHROS Commercial Water Filter, 2 gpm, 3"dia. (70-15125-E40)
- ISPRING 2Stage Whole House Filter Replacement Pack 4PK (F4WGB22BM)
- PARKER Pleated Filter Cartridge, 10 gpm, 40 Micron, 2-11/16" O.D., 10 in H (PAB400-10FE-DO)
- PARKER String Wound Filter Cartridge, 20 gpm, 75 Micron, 2-7/16" O.D., 20 in H, 6 PK (M10R20A)
- ILC Replacement for GE General Electric G.E Mwfp Filter, PK 6 (MWFP 6-PACK)
- 3M AQUA-PURE Quick Connect Water Filter: 5 micron, 8 gpm, 9-3/4 in Overall Ht, 2-1/2 in Dia, Polypropylene, 2 PK (AP110)
- Nephros Water Filter Cartridges