Shop All Water Filter Cartridges
Nephros
Commercial Water Filter, 1.5 gpm, 3"dia.
Mfr # 70-30000-E60
Zoro # G310037755
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
- Flow Rate 1.5 gpm
- For Use With Everpure Manifolds
- Service Life 9,000 gal
- Maximum Pressure 75 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-30000-E60
- Zoro # G310037755
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Diameter | 3 in |
Overall Height | 17 in |
Connection Size | 3/4 in |
Details
Application | Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines |
Flow Rate | 1.5 gpm |
For Use With | Everpure Manifolds |
Service Life | 9,000 gal |
Maximum Pressure | 75 psi |
Minimum Temperature | 40 Degrees F |
Minimum Pressure | 30 psi |
Series | 30-Series |
Reduces | TSS and 5+ Nanometer Particulates |
Features | Nephros Everpure key filter |
Item | Commercial Water Filter |
Filter Media | Hollow Fiber |
Micron Rating | 0.005 micron |
Compatible Mfr. Model Number | 70-00000-E1M, 70-00000-E2M, 70-00001-E1M, 70-00011-E2M, 70-00011-E3M |
Maximum Temperature | 100 Degrees F |
RoHS Compliant | No |
Description
Commercial Water Filter, For Use With Everpure Manifolds, Reduces TSS and 5+ Nanometer Particulates, Micron Rating 0.005 micron, Flow Rate 1.5 gpm, Diameter 3 in, Overall Height 17 in, Service Life 9,000 gal, Filter Media Hollow Fiber, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Standards Not Applicable, Series 30-Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Laboratory Grade PVC Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-1160)
- JMF 3/8 in. Flare X 3/8 in. D Flare Brass Space Heater Union (4506283)
- DELTA Modern Monitor 14 Series Valve Trim W/ 6-Setting Integrated Diverter (T24967-BL)
- DELTA Delta Gasket Insert, Gray Plastic, Shower (RP43621)
- NEPHROS Commercial Water Filter, 2.5 gpm, 3"dia. (70-34095-E60)
- NEPHROS Commercial Water Filter, 2 gpm, 3"dia. (70-15125-E40)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-104-9000-12p-3042)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-9000S-6p-17106)
- 3M AQUA-PURE AP431, AP430SS REPLACEMENT (AP431)
- PENTAIR/PENTEK Solid Filter Cartridge, 20 gpm, 500 Micron, 2-1/2" O.D., 20 in H (SF500-20BC444DB-75)
- PENTAIR/PENTEK Woven Filter Cartridge, 10 gpm, 4-1/2" O.D., 20 in H (655139-75)
- Nephros Water Filter Cartridges