Shop All Water Filter Cartridges
Nephros
Commercial Water Filter, 1.4 gpm, 3"dia.
Mfr # 70-41065-E40
Zoro # G710037768
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
- Flow Rate 1.4 gpm
- For Use With Everpure Manifolds
- Service Life 6,525 gal
- Overall Height 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-41065-E40
- Zoro # G710037768
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Overall Height | 14 3/4 in |
Connection Size | 3/4 in |
Diameter | 3 in |
Details
Application | Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines |
Flow Rate | 1.4 gpm |
For Use With | Everpure Manifolds |
Service Life | 6,525 gal |
Features | 6.5K gallon capacity for reducing chloramine, chlorine, taste, and odor (CTO), Nephros Everpure key filter, scale |
Maximum Temperature | 100 Degrees F |
Micron Rating | 1 micron |
Item | Commercial Water Filter |
Compatible Mfr. Model Number | 70-00000-E1M, 70-00000-E2M, 70-00001-E1M, 70-00011-E2M, 70-00011-E3M |
Minimum Temperature | 35 Degrees F |
Maximum Pressure | 100 psi |
Filter Media | Carbon, Treated Polymer Beads |
Reduces | Chloramine, Chlorine Taste, Scale |
Standards | NSF/ANSI 42 standards |
RoHS Compliant | No |
Series | 41-Series |
Minimum Pressure | 30 psi |
Description
Commercial Water Filter, For Use With Everpure Manifolds, Reduces Chloramine, Chlorine Taste, Scale, Micron Rating 1 micron, Flow Rate 1.4 gpm, Diameter 3 in, Overall Height 14 3/4 in, Service Life 6,525 gal, Filter Media Carbon, Treated Polymer Beads, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Standards NSF/ANSI 42 standards, Series 41-Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Y Pattern Wall Flange With Two (987-909CAGCP)
- ANVIL 3/4" x 1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361330707)
- SMITH-COOPER Welded Nipple, S40,316/L, 3/4X3" (4321002800)
- JONES STEPHENS 1/2"PEX F1960x1/4"OD Chrm, Qrtr Turn Supply Stop, Expnsn Style PEX, Angle (S10406)
- NEPHROS Commercial Water Filter, 2.5 gpm, 3"dia. (70-34095-E60)
- NEPHROS Commercial Water Filter, 2 gpm, 3"dia. (70-15125-E40)
- PENTAIR/OMNIFILTER 0.5Heavy Duty Lead Reduction Cartridge 20" (PB55-20-SC-S18)
- ILC Replacement for Clearchoice Wd-da29-00003g Filter, PK 2 (WD-DA29-00003G)
- CULLIGAN Under Sink Drinking Water Filter Cartridge (D-30A-D)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-HZH-300-22000SK-12p-16702)
- BAKEBETTER Sediment Water Filters - 10 in. x 4.5 in. (BA57685)
- Nephros Water Filter Cartridges