Shop All Water Filter Cartridges
Nephros
Commercial Water Filter, 1.4 gpm, 3"dia.
Mfr # 70-41065-C40
Zoro # G610037769
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
- Flow Rate 1.4 gpm
- For Use With 3M Cuno Manifolds
- Service Life 6,525 gal
- Filter Media Carbon, Treated Polymer Beads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-41065-C40
- Zoro # G610037769
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Diameter | 3 in |
Overall Height | 14 3/4 in |
Details
Application | Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines |
Flow Rate | 1.4 gpm |
For Use With | 3M Cuno Manifolds |
Service Life | 6,525 gal |
Filter Media | Carbon, Treated Polymer Beads |
Maximum Temperature | 100 Degrees F |
Maximum Pressure | 100 psi |
Features | 6.5K gallon capacity for reducing chloramine, chlorine, taste, and odor (CTO), Nephros 3M Cuno key filter, scale |
Minimum Temperature | 35 Degrees F |
Series | 41-Series |
Standards | NSF/ANSI 42 standards |
Micron Rating | 1 micron |
Reduces | Chloramine, Chlorine Taste, Scale |
Item | Commercial Water Filter |
RoHS Compliant | No |
Minimum Pressure | 30 psi |
Description
Commercial Water Filter, For Use With 3M Cuno Manifolds, Reduces Chloramine, Chlorine Taste, Scale, Micron Rating 1 micron, Flow Rate 1.4 gpm, Diameter 3 in, Overall Height 14 3/4 in, Service Life 6,525 gal, Filter Media Carbon, Treated Polymer Beads, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Standards NSF/ANSI 42 standards, Series 41-Series, Compatible Mfr. Model Number Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" PLASTIC PEX ELBOW (461-004)
- KOHLER Vox Round Vessel Bathroom Sink (14800-96)
- ZORO SELECT Adapter, 3 In Hub x MNPT (1WJD4)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8746)
- NEPHROS Commercial Water Filter, 2.5 gpm, 3"dia. (70-34095-E60)
- NEPHROS Commercial Water Filter, 2 gpm, 3"dia. (70-15125-E40)
- AMERICAN FILTER CO AFC Brand AFC-RF-L4, Compatible to LG LT800P Refrigerator Water Filters (1PK) Made by AFC (LT800P-AFC-RF-L4-1-73339)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-CH-104-9000-12p-14568)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 50 Micron, 4-1/2" O.D., 9 3/4 in H (255492-75)
- PENTAIR Water Flter Cartridge Omnifltr (RS6-SS2-S18/06)
- ILC Replacement for Discount Filters 192137 (192137)
- Nephros Water Filter Cartridges