Shop All Water Filter Cartridges
Nephros
Commercial Water Filter, 1 gpm, 6,000 gal
Mfr # 70-14060-C20
Zoro # G509440168
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
- Flow Rate 1 gpm
- For Use With 3M Cuno Manifolds
- Service Life 6,000 gal
- Series 14-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nephros
- MFR # 70-14060-C20
- Zoro # G509440168
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Overall Height | 10 in |
Diameter | 3 in |
Details
Application | Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines |
Flow Rate | 1 gpm |
For Use With | 3M Cuno Manifolds |
Service Life | 6,000 gal |
Series | 14-Series |
Standards | NSF/ANSI 42 and 53 standards |
Micron Rating | 1 micron |
Reduces | Chlorine Taste |
Filter Media | Carbon |
Item | Commercial Water Filter |
Maximum Temperature | 100 Degrees F |
Features | Nephros 3M Cuno key filter |
Minimum Pressure | 30 psi |
RoHS Compliant | No |
Minimum Temperature | 35 Degrees F |
Maximum Pressure | 100 psi |
Description
Commercial Water Filter, For Use With 3M Cuno Manifolds, Reduces Chlorine Taste, Micron Rating 1 micron, Flow Rate 1 gpm, Diameter 3 in, Overall Height 10 in, Service Life 6,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines, Standards NSF/ANSI 42 and 53 standards, Series 14-Series, Compatible Mfr. Model Number Not Applicable, Compatible with Grainger Part Number 807YW3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, Carbon Steel, 1895 psi (090-040-030)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1-1/4" (25396)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-19)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PVC/FPM, Socket x FPT (BFAS1015CFS)
- NEPHROS Commercial Water Filter, 2.5 gpm, 3"dia. (70-34095-E60)
- NEPHROS Commercial Water Filter, 2 gpm, 3"dia. (70-15125-E40)
- 3M AQUA-PURE Filter Housing, 7 1/4" H, 7 1/4" Dia, Blue (CFS22B1.5)
- CAMCO C 2063 REPLACEMENT CARTRIDGE (52412)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G6-VF1200-2p-4302)
- PENTAIR/OMNIFILTER 0.5Standard Taste/OdorCartridge10", .5Micron, (CB1-SS4-S18)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-9606)
- Nephros Water Filter Cartridges