Shop All Topical Ointments, Creams, and Antiseptics
Neosporin
Triple Antibiotic, Packet, 1/32 oz., PK144
Mfr # 23769
Zoro # G4486151
product price: $86.95
/pk 144, $0.60/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antibiotics
- Form - First Aid and Wound Care Ointment
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Size - First Aid and Wound Care 0.03 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neosporin
- MFR # 23769
- Zoro # G4486151
- UPC # 347682237691
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.03 oz |
Size | 0.03 oz |
Width | 4" |
Height | 3-1/2" |
Description
Topical Antibiotic Ointment, Format Ointment, Active Ingredient Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate, Concentration Bacitracin Zinc: 400 units, Neomycin Sulfate: 5 mg, Polymyxin B Sulfate: 5000 units, Unitized Unitized, Size 0.03 oz, Unit Package Type Packet, Number of Units Included 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 210pcs, 14x9", WHT (91347)
- EMI Mosquito Forcep, Straight 5" (1720)
- HOSPECO PADS, MAXI, REG, FLD, INDV (250IM)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 23 qt. Bottle, Red, PK4 (187)
- NEOSPORIN Triple Antibiotic, Tube, 1 oz. (512373700)
- NEOSPORIN Antibiotic Ointmen, 0.031 oz., PK144 (512376900)
- NEOSPORIN Bacitracin / Neomycin / Polymyxin B First Aid Antibiotic, 1728PK (369968063497)
- NEOSPORIN Antibiotic Ointment, 1oz Tube (23737)
- NEOSPORIN Ointment, 1 oz. (JOJ23737)
- CORETEX PRODUCTS CoreTex Ivy X Post-Contact Cleanser, Posion Oak & Ivy Lotion, Fish Bowl, 50 Packets (84642)
- FIRST AID ONLY Petroleum Jelly, Tub, 15 oz. (M4054)
- Neosporin Topical Ointments, Creams, and Antiseptics