Shop All Overboots and Overshoes
Neos
Overshoe, Women, Fits Size 9-1/2 to 11, PR
Mfr # VNG1HEEL-BLK-LRG
Zoro # G305748147
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Gender Unisex
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neos
- MFR # VNG1HEEL-BLK-LRG
- Zoro # G305748147
- UPC # 086189149839
- Country of Origin Taiwan, Province of China
- Category Overboots and Overshoes
Dimensions
Size | L |
Boot Height | 11 in |
Fits Shoe Size | 9 1/2 to 11 |
Footwear Width | M |
Description
NEOS Voyager Overshoe, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Fits Shoe Size 9 1/2 to 11, Style Number VNG1HEEL, Boot Height 11 in, Unisex, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (SSR4302)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-11M)
- 2W INTERNATIONAL STOP/SLOW Paddle, Engineering Grade, Reflective 18 in. (1865E)
- NEOS Overshoe, Nylon, Black, 11", Sz 3XL, PR (EXPG)
- NEOS Overshoe, Women, Fits Size 5-1/2 to 7, PR (VNG1HEEL-BLK-SML)
- DUNLOP Knee Boots, Size 13, 17" H, Yellow, Plain, PR (8805000)
- PAWS Rubber Stripping Overshoes, Sz M, PR (13051)
- TALON TRAX 8 Men's Steel (4T280)
- IMPACTO Anti-Fatigue Insole, Mens, Size 11-12, PR (ERINWALF)
- TREDS OVERBOOTS Overboots, 2XL, Pull On, 6in H, Blk, PR (13854)
- Neos Overboots and Overshoes