Shop All Overboots and Overshoes
Neos
Overshoe, Women, Fits Size 11-1/2 to 13, PR
Mfr # EXGG-BLK-XLG
Zoro # G005748119
product price: $128.99
/pr
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Women's
- Toe Type Plain
- Waterproof Yes
- Style Number EXGG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neos
- MFR # EXGG-BLK-XLG
- Zoro # G005748119
- UPC # 086189150354
- Country of Origin Taiwan, Province of China
- Category Overboots and Overshoes
Dimensions
Size | XL |
Boot Height | 11 in |
Footwear Width | M |
Fits Shoe Size | 11 1/2 to 13 |
Fits Footwear Size | 11.5 to 13 |
Description
NEOs Explorer, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Fits Shoe Size 11 1/2 to 13, Style Number EXGG, Boot Height 11 in, Women's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Gray Uncoated (19859)
- ARIAT Size 10-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- SIGNMISSION Manager Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Manager Pk Only (A-1218 Employee - Manager Pk Only)
- IMPACTO Impact Gloves, L, Bl/Yllw, Nylon, Right (50220110042)
- NEOS Overshoe, Women, Fits Size 5-1/2 to 7, PR (VNG1HEEL-BLK-SML)
- NEOS Overshoe, Nylon, Black, 11", Sz 3XL, PR (EXPG)
- PAWS Overboots, Mens, Blk, XL, 4" H, Waterproof, PR (13043)
- DUNLOP Knee Boots, Size 12, 17" H, Yellow, Plain, PR (8805000)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant XS, Color: Black, Red (45851)
- SHOES FOR CREWS Overshoes, Unisex, S, Plain, PR (50)
- TINGLEY Workbrutes Overshoe, Men, XS, Ylw/Black, PVC, PR (35211)
- Neos Foot Protection