Shop All Plain-Toe Work Boots and Shoes
Neos Overshoe
Winter Boots, Mens, 13M, Buckle, Plain, PR
Mfr # EXPG/XL
Zoro # G1413447
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 500 Denier Nylon
- Gender Men's
- Toe Type Plain
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neos Overshoe
- MFR # EXPG/XL
- Zoro # G1413447
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | XL |
Footwear Width | D |
Height | 11" |
Boot Height | 11 in |
Fits Shoe Size | 11 to 12-1/2 |
Fits Footwear Size | 11 to 12-1/2 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Lug, Toe Type Plain, Black, Fits Shoe Size 11 to 12-1/2, Style Number EXPG, Boot Height 11 in, Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GTXOTM)
- DUNLOP Rubber Boot, Men's, 10, Knee, Black, PR (OD60A93)
- ANSELL Chemical Resistant Glove, 11 mil, 9, PR (37-145)
- LYLE Decal, Danger Lock-Out/Tag-Out, 5 x 3.5" (LCU4-0701-ND_5X3.5)
- NEOS OVERSHOE Winter Boots, Mens, 11M, Buckle, Plain, PR (EXPG/L)
- NEOS OVERSHOE Winter Boots, Men, 15M, Buckle, Plain, PR (EXPG/XXL)
- NEOS OVERSHOE Winter Boots, Mens, XL, Buckle, Plain, PR (VNN1/XL)
- NEOS OVERSHOE Winter Boots, Mens, M, Buckle, Plain, PR (VNN1/M)
- NEOS OVERSHOE Winter Boots, Mens, L, Buckle, Plain, PR (VNN1/L)
- CAROLINA SHOE Work Boots, Mens, 14, EE, Welted, 8inH, Blk, PR (CA8823)
- PROPPER Boots, 11, D, Black, Plain, Unisex, PR (F45211T00111M)
- Neos Overshoe Plain-Toe Work Boots and Shoes