Shop All Plain-Toe Work Boots and Shoes
Neos Overshoe
Winter Boots, Mens, 11M, Buckle, Plain, PR
Mfr # EXPG/L
Zoro # G4502881
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 500 Denier Nylon
- Gender Men's
- Toe Type Plain
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neos Overshoe
- MFR # EXPG/L
- Zoro # G4502881
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | L |
Footwear Width | D |
Height | 11" |
Boot Height | 11 in |
Fits Shoe Size | 9 to 10-1/2 |
Fits Footwear Size | 9 to 10-1/2 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Lug, Toe Type Plain, Black, Fits Shoe Size 9 to 10-1/2, Style Number EXPG, Boot Height 11 in, Men's, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100506)
- EAGLE MFG Flammable Liquid Safety Cabinet, Gray (4510XGRAY)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Navy (2651)
- GEMTOR Anchor D-Ring, w/Stud, Nut, Washer (AD-1)
- NEOS OVERSHOE Winter Boots, Mens, 13M, Buckle, Plain, PR (EXPG/XL)
- NEOS OVERSHOE Winter Boots, Men, 15M, Buckle, Plain, PR (EXPG/XXL)
- NEOS OVERSHOE Winter Boots, Mens, XL, Buckle, Plain, PR (VNN1/XL)
- NEOS OVERSHOE Winter Boots, Mens, L, Buckle, Plain, PR (VNN1/L)
- NEOS OVERSHOE Winter Boots, Mens, M, Buckle, Plain, PR (VNN1/M)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, PR (9540-10.5M)
- GENUINE GRIP Boots, 7-1/2, EE, Black, Plain, Womens, PR (760-7.5W)
- Neos Overshoe Plain-Toe Work Boots and Shoes