Shop All Overboots and Overshoes
Neos
Overshoe, Nylon, Black, 10", Sz 3XL, PR
Mfr # VNN1
Zoro # G2341199
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neos
- MFR # VNN1
- Zoro # G2341199
- UPC # 712197006726
- Country of Origin China
- Category Overboots and Overshoes
Details
Item | Overshoe,Nylon,Black,10",Sz 3XL |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Overshoe,Nylon,Black,10 In.,Sz 3XL, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE Clip-On Car Window Flag (Single-Sided): Sale - Red (418-EZ-SALER)
- PORTWEST Cotton Comfort T-Shirt S/S, L (S170)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 3 ft., Green (913WLS-Z7/3FTYL)
- 3M DBI-SALA Concrete Anchor Strap (2100050)
- NEOS Overshoe, Nylon, Black, 11", Sz 3XL, PR (EXPG)
- NEOS Overshoe, Women, Fits Size 5-1/2 to 7, PR (VNG1HEEL-BLK-SML)
- ZORO SELECT Overboots, Mens, Size 11, Yellow, PR (151011)
- IMPACTO Anti-Fatigue Molded Insole, Men 12-13, PR (MEM1213)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM345)
- TINGLEY Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR (35141)
- DUNLOP 12 Latex Hazmat Booties, L (97591-L)
- Neos Overboots and Overshoes