Shop All Overboots and Overshoes
This Product is Discontinued
Neos
Overboots, Mens, XL, Adj Strap, Blk, Poly, PR (Discontinued)
Mfr # VNS1/XL
Zoro # G0009536
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size XL
- Color Black
- Material Polyurethane
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neos
- MFR # VNS1/XL
- Zoro # G0009536
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | XL |
Height | 11" |
Boot Height | 11 in |
Fits Shoe Size | 11 to 12-1/2 |
Footwear Width | D |
Length | 25" |
Fits Footwear Size | 11 to 12-1/2 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Plain, Black, Fits Shoe Size 11 to 12-1/2, Style Number VNS1, Boot Height 11 in, Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.