Shop All Overboots and Overshoes
Neos
Overboot, Unisex, Defined Heel, Black, S, PR
Mfr # VNS1HEEL-BLK-SML
Zoro # G5528802
product price: $97.85
/pr
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Predominant Footwear Color Black
- Style Number VNS1
- Upper Material Nylon
- Midsole Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neos
- MFR # VNS1HEEL-BLK-SML
- Zoro # G5528802
- Country of Origin United States
- Category Overboots and Overshoes
Details
Color | Black |
Predominant Footwear Color | Black |
Style Number | VNS1 |
Upper Material | Nylon |
Item | Overboot |
Midsole Material | Nylon |
Typical Overboot/Overshoe Application | Traction |
Description
Overboot, Black, Style Number VNS1, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Over-the-Head Electronic Ear Muffs, 19 dB, Supreme Pro, Black (10061285)
- HOL-DEX Zip Seal Pouch-Self Adh 9in.x12 in., PK25 (ZSA-912)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT38NV RG L)
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-10-0904)
- NEOS Overshoe, Women, Fits Size 5-1/2 to 7, PR (VNG1HEEL-BLK-SML)
- NEOS Overshoe, Nylon, Black, 11", Sz 3XL, PR (EXPG)
- HEXARMOR Hands Free Boot Cover, Blue, Size E, PR (32001-E)
- ISA Overshoes, SM, Blk, Resists Bioburden, PK100 (SZLF100S)
- TINGLEY 4 Ankle High Rubber Overshoes (1300.LG)
- SHOES FOR CREWS Overshoes, Unisex, XL, Plain, PR (50-XL)
- ZORO SELECT Overboots, Mens, Size 17, Yellow, PR (151017)
- Neos Overboots and Overshoes