Shop All Faucet Aerators
Neoperl
PCA Perlator 1.2 GPM 55/64 in. 27 Regular Female Faucet Aerator Brushed Nickel
Mfr # 5412905
Zoro # G009995151
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neoperl
- MFR # 5412905
- Zoro # G009995151
- UPC # 8359150414
- Country of Origin United States
- Category Faucet Aerators
Description
This NEOPERL 1.2 GPM PCA Aerator is a female 55/64 in.-27. The pressure compensating design helps to maintain a constant and comfortable water flow regardless of pressure fluctuations. This aerator also features an anti-clogging pink dome screen that filters sediment. The patented single piece construction is virtually unbreakable and lime resistant. Aerated stream and a solid brass housing with a Brushed Nickel finish.Pressure compensating1.2 GPMFemaleBrushed nickel finishLead freeANSI/NSF 61, ASME A112.18.1M, CSA B125, AB1953, S-152, CEC, WaterSense
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Wye, Hub, 1-1/2 in Pipe Size (1WJT8)
- PARKER TRIPLE-LOK - PIPE (4 FTX-SS)
- DIXON Cam and Groove Adapter, 4 in, Adapter x Class 150 Flange, 316 SS, Domestic (400-AL-SS)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3129 56 18)
- NEOPERL 1.5 gpm Laminar Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500805)
- NEOPERL 0.35 gpm Spray Outlet, 15/16 in-27 Thread Size, Chrome, Brass (5508805)
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (5505804)
- NEOPERL 1.5 gpm Faucet Inserts, Acetal, Plastic (5505005)
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (5505203)
- NEOPERL 1.2 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (1451005)
- SANI-LAV Aerator W/ 0.5 GPM Flow Rate @ 60 PSI. (1003)
- Neoperl Faucet Aerators