Shop All Faucet Aerators
This Product is Discontinued
Neoperl
Outlet Adapter, 13/16 in -27, 55/64 in -27 Thread Size, Chrome, Brass (Discontinued)
Mfr # 5511005
Zoro # G3661637
This Product is Discontinued
Key Features
- Thread Size Type Male
- Thread Size 13/16 in -27, 55/64 in -27
- Finish Chrome
- Standards NSF61
- Type Small Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neoperl
- MFR # 5511005
- Zoro # G3661637
- Country of Origin Unknown
- Category Faucet Aerators
Dimensions
Thread Size Type | Male |
Thread Size | 13/16 in -27, 55/64 in -27 |
Details
Item | Outlet Adapter |
Finish | Chrome |
Standards | NSF61 |
Type | Small Male |
Flow Rate (GPM) | 1.5 |
Stream | Aerated |
Material of Construction | Brass |
Description
Outlet Adapter, Thread Size Type Male, Thread Size 13/16 in -27, 55/64 in -27, Chrome Finish, Standards NSF61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.