Shop All Faucet Accessories
Neoperl
Kitchen Swivel, 1.8 GPM, Aerated
Mfr # 2143305
Zoro # G3709435
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal, ABS
- Finish Chrome
- Flow Rate 1.80 gpm
- Type Regular Dual Thread
- Flow Rate (GPM) 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neoperl
- MFR # 2143305
- Zoro # G3709435
- UPC # 008359148893
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Thread Size Type | Dual |
Thread Size | 15/16"-27, 55/64"-27 |
Connection Size | 15/16" -27, 55/64" -27 |
Details
Item | Kitchen Swivel |
Material | Acetal, ABS |
Finish | Chrome |
Flow Rate | 1.80 gpm |
Type | Regular Dual Thread |
Flow Rate (GPM) | 1.8 |
Standards | NSF61 |
Stream | Aerated |
Flow Outlet Type | Spray |
Connection Type | Dual |
Description
Kitchen Swivel, Flow Rate 1.8 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA013240)
- NIBCO 1" NOM C x Flange Copper Flange (741 1)
- ZORO SELECT Towel Ring, Polished Chrome, Infinity, 6 In (04-8404)
- ZORO SELECT 2" Butt Weld 316L SS Long Radius 45 Degree Elbow Sch 40 (4381020450)
- NEOPERL Kitchen Swivel, Regular Dual Thread (2142905)
- DURA FAUCET SIDE SPRAY WITH HOSE REPLACEMENT - BRUSHED SATIN NICKEL (DF-RK810-SN)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Weight: 1.84 (0331-3/8)
- MOEN Grid Strainer, Chrome, 1-1/4 In Dia (14750)
- STEIN WORLD Power Spray Hose Nozzle (11090)
- SANI-LAV Replacement Metering Tip Kit, For 18D865 (N2FM)
- SLOAN O-ring H589 O-Ring (6 Pack) (5308958)
- Neoperl Faucet Accessories