Shop All Faucet Repair and Maintenance
Neoperl
5/8" Faucet Adapter, Brass
Mfr # 55 1190 5
Zoro # G4429117
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Material Brass
- Finish Chrome
- Material of Construction Brass
- Standards NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Neoperl
- MFR # 55 1190 5
- Zoro # G4429117
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 5/8 in |
Size | 5/8 in |
Thread Size Type | Male |
Thread Size | 13/16 in-27, 55/64 in-27 |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | NSF 61 |
Item | Faucet Outlet Adapter |
Connection | 13/16 in-27 Male x 55/64 in-27 Male |
Compliance | NSF61, AB1953 |
Description
Faucet Outlet Adapter, Thread Size Type Male, Thread Size 13/16 in-27, 55/64 in-27, Chrome Finish, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Shower Head, 2-3/4" Face Dia., 1-1/2" IPS (52716EP15)
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 24 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17CP-24-MH)
- KINGSTON BRASS SD1975 American Classic Soap Dispenser, Oil Rubbed Bronze (SD1975)
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert 90-Degree Elbow (ABTE1)
- NEOPERL 1" Faucet Adapter Snap Fittings, Brass (55 1180 5)
- NEOPERL Aerator Wrench, Blue, Plastic (5511305)
- NEOPERL 7" Faucet Adapter Kit, Brass (55 1210 5)
- NEOPERL 3/8" Faucet Adapter, Brass (55 1150 5)
- NEOPERL Aerator Wrench, Red, Plastic (5511405)
- NEOPERL 1/2" Faucet Adapter, Brass (55 1200 5)
- CHICAGO FAUCET Vacuum Breaker Cover and Screw Kit (892-254KJKCP)
- Neoperl Faucet Repair and Maintenance