Shop All Faucet Repair and Maintenance
Neoperl
3/8" Faucet Adapter, Brass
Mfr # 55 1150 5
Zoro # G4429056
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Neoperl
- MFR # 55 1150 5
- Zoro # G4429056
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 3/8 |
Size | 3/8 in |
Thread Size | 13/16 in-24, 55/64 in-27 |
Thread Size Type | Dual |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | NSF 61 |
Connection | 13/16 in-24 Female x 55/64 in-27 Male |
Item | Faucet Outlet Adapter |
Compliance | NSF61, AB1953 |
Description
Faucet Outlet Adapter, Thread Size Type Dual, Thread Size 13/16 in-24, 55/64 in-27, Chrome Finish, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X04X02)
- ZORO SELECT Bolt Set, Toilet, 1/4 x 2-1/4In (22UR78)
- EVERPURE 10" Replacement Pre-Filter Cartridge (EV953440)
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 80, Inside Dia.: 1 15/16 in (40904)
- NEOPERL Aerator Wrench, Red, Plastic (5511405)
- NEOPERL 5/8" Faucet Adapter, Brass (55 1190 5)
- NEOPERL 1/2" Faucet Adapter, Brass (55 1200 5)
- NEOPERL 1/2" Faucet Adapter, Brass (55 1160 5)
- NEOPERL 7" Faucet Adapter Kit, Brass (55 1210 5)
- NEOPERL 1" Faucet Adapter Snap Fittings, Brass (55 1180 5)
- T&S BRASS Insert, Cold , Monel, Leadfree (9614-40)
- Neoperl Faucet Repair and Maintenance